Buy more than* S$200* and get FREE SHIPPING

Transparent Pocket

Color
Gray
...see all>
Product Options
ADD TO CART
Height (mm) Size Width (mm) Material Sheet Thickness (mm) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Size Width (mm) Material Sheet Thickness (mm) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
298 A4Vertical 230 Recycled paper (cardboard) 0.038 2 1PC(10Sheet) 1 103 05245685 6.99 SGD
Shipped after 2018-05-28
258 B5 vertical 200 Recycled paper (backing) 0.04 2 1PC(10Sheet) 1 102 05245676 5.99 SGD
Shipped after 2018-05-28
298 A4 Letter 236 Recycled paper (backing) 0.04 3 1PC(10Sheet) 1 103L 00293886 6.99 SGD
Shipped after 2018-06-04
298 A4 portrait 230 Recycled paper (backing) 0.04 4 (2-hole combined) 1PC(10Sheet) 1 103-4 00293877 6.99 SGD
Shipped after 2018-05-31
367 B4 vertical 277 Recycled paper (backing) 0.04 4 (2-hole combined) 1PC(10Sheet) 1 104S 00293895 8.99 SGD
Shipped after 2018-05-31
298 A4 portrait 230 Recycled paper (backing) 0.038 2 1Box(100Sheet) 1 103-100 00293913 39.99 SGD
Shipped after 2018-05-28
423 A3 portrait 317 Recycled paper (backing) 0.04 4 (2-hole combined) 1PC(10Sheet) 1 105S 00293904 12.99 SGD
Shipped after 2018-05-28
130 B6 Landscape 200 Recycled paper (backing) 0.04 2 1PC(10Sheet) 1 101E 00621214 3.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products