Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Frame

5.00 (1)
Frame Color
Silver
Thickness (mm)
Frame thickness: 14, panel thickness:4, storable thickness: 2
Material
Aluminum, glass (transparent portion)
...see all>
Product Options
ADD TO CART
Green Purchasing Law External form Dimensions (Height x Width)(mm) Storage Size Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law External form Dimensions (Height x Width)(mm) Storage Size Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible 463x342 Horizontal 318x Vertical 439 A3 seal 1PC 1 CR-GA45 06626566 -
Discontinued
[x]
Conform 336x241 Width 218x length 312 A4 size 1PC 1 CR-GA42 06626575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put posted awards and posted it on the wall.
5
From Japan
On 2013-12-20 18:46:44
Advantages It is clear with a simple aluminum frame. Like a wooden awards ceremony, it is good to be ridiculous. The disadvantage The back plate was so tightly too stiff as to fit in. Improvement point If the glass surface does not reflect light with special glass as for photographs but you can see the prize itself well it is better If you put in a prize it will be more purchased even if it gets a little expensive
This review is about item#06626566.

Related Products