Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Award Certificate Plaque Frame

5.00 (1)
Green Purchasing Law
Conform
External form Dimensions (Height x Width)(mm)
483x362
Storage Size
Width 318x length 439
Inside Dimension (mm)
About 304 x about 425
Standard
A3 SIZE
Thickness (mm)
Frame thickness: 15, panel thickness:4, storable thickness: 2
Material
Gold racks , natural wood use, glass(transparent part)
Accessories
Mounting strapsx 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-GA5 06626584 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Certificate amount
5
From Japan
On 2017-02-19 17:50:27
I am satisfied because it is a manufacturer item. I think that the price is such a thing with postage included.
This review is about item#6626584.

Related Products