Buy more than* S$200* and get FREE SHIPPING

Crown Finger Sack, Product Made From Candy Color Natural Rubber

3.67 (6)
Color
Candy color
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Dimensions (Inner Diameter phimmx Length mm) Dimension / Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Dimensions (Inner Diameter phimmx Length mm) Dimension / Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 15x47 47x15.66 1Pack(12PC) 1 CR-UB10-AM 06881445 3.99 SGD
In stock
15 15x61 61x15.66 1Pack(12PC) 1 CR-UB20-AM 06881454 3.99 SGD
In stock
19 19x56 56x19.66 1Pack(12PC) 1 CR-UB30-AM 06881463 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Fingertip force work
2
From Japan
On 2017-03-13 20:00:40
Insufficient strength. I purchased it expecting a little more thickness and strength ...
This review is about item#6881454.
Office work, fine felt processing work
4
From Japan
On 2016-01-27 10:38:45
Female, but fingers are thick. In use by thumb. Since there is no need for waterproofing, cut the root side with scissors and shorten it. There is no hindrance even if it keeps on the day. I tried various gloves and fingerstalls that will not get in the way because my fingers crunched in the winter and the felt was caught. Because thin holes come down as soon as they are pressed with nails.
This review is about item#06881463.
To prevent sniffing of nails when picking up screws / nuts
4
From Japan
On 2014-12-07 06:55:19
Since hands are easily rough in winter
This review is about item#06881454.
Sharpening of cutlery
5
From Japan
On 2013-09-27 19:26:53
It is perfect for using as a finger glove so as not to get dirty with the sharpening juice when sharpening the cutlery.
This review is about item#06881463.
Office work
2
From Japan
On 2010-02-25 11:19:21
It is exactly the size for a woman's thumb ... I think that it seems to be hard for the thumb of a male and I wish it had a larger oversized size. The price etc is no problem.
This review is about item#06881463.
Printing work
5
From Japan
On 2009-09-14 15:48:12
I bought it because the thickness is just right and the price is also inexpensive. Because it consumes a lot, it seems to be useful in the future.
This review is about item#06881454.

Related Products