Buy more than* S$200* and get FREE SHIPPING

Post-It Job Transparent Slim

5.00 (2)
Green Purchasing Law
Compatible
Dimensions Per Piece (Wide x Long)(mm)
44x6
Dimensions (Vetical x Horizontal) (mm)
44x6
Color
Color mixing (Yellow/melon/green/sky blue/purple/rose/red/orange/blue)
Material
Base film: recycled PET (50%) Cases, medium boxes: recycled PET
Type
Title
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheetx9color) 1 680MSH 00624933 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attached to the training materials
5
From Japan
On 2015-10-13 07:39:25
Easy to use because one of Post-it be accompanied to the training materials is thin.
This review is about item#00624933.
Mark the defective portion of the product
5
From Japan
On 2014-06-05 13:26:10
Because heavy use, easy to use in terms of amount. Tackiness can also be convinced.
This review is about item#00624933.

Related Products