Buy more than* S$200* and get FREE SHIPPING

Card Holder

Height (mm)
190
Width (mm)
110
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Pocket Type Number of Pockets Across Back (mm) Color Model Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Pocket Type Number of Pockets Across Back (mm) Color Model Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Horizontal 120 16 Green One row three-stage (Table \ paper) PP made 1PC 1 42 00312664 6.99 SGD
Shipped after 2018-02-28
- Horizontal 120 16 Blue One row three-stage (Table \ paper) PP made 1PC 1 42 00312628 6.99 SGD
In stock
- Horizontal 60 9 Black One row three-stage (Table \ paper) PP made 1PC 1 41 00312603 6.99 SGD
Shipped after 2018-02-27
- Horizontal 60 9 Yellow One row three-stage (Table \ paper) PP made 1PC 1 41 00312594 4.99 SGD
In stock
- Horizontal 120 16 Black One row three-stage (Table \ paper) PP made 1PC 1 42 00312655 6.99 SGD
In stock
- Horizontal 60 9 Green One row three-stage (Table \ paper) PP made 1PC 1 41 00312612 4.99 SGD
Shipped after 2018-02-27
- Horizontal 240 31 Yellow One row three-stage (Table \ paper) PP made 1PC 1 43 00312698 15.99 SGD
Shipped after 2018-02-27
- Horizontal 120 16 Red One row three-stage (Table \ paper) PP made 1PC 1 42 00312637 6.99 SGD
Shipped after 2018-02-27
- Horizontal 60 9 Red One row three-stage (Table \ paper) PP made 1PC 1 41 00312585 4.99 SGD
Shipped after 2018-02-27
- Horizontal 240 31 Red One row three-stage (Table \ paper) PP made 1PC 1 43 00312682 8.99 SGD
In stock
- Horizontal 240 31 Blue One row three-stage (Table \ paper) PP made 1PC 1 43 00312673 9.99 SGD
In stock
- Horizontal 120 16 Yellow One row three-stage (Table \ paper) PP made 1PC 1 42 00312646 6.99 SGD
Shipped after 2018-02-27
- Horizontal 60 9 Blue One row three-stage (Table \ paper) PP made 1PC 1 41 00312576 6.99 SGD
Shipped after 2018-02-27
240 sheets Horizontal type 240 31 Black Three steps per row (Cover) product made from PP 1PC 1 43 06626426 9.99 SGD
In stock
240 sheets Horizontal type 240 31 Green Three steps per row (Cover) product made from PP 1PC 1 43 06626435 9.99 SGD
In stock
ADD TO CART

Related Products