Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Bar, Made From Abs

3.60 (5)
Standard
Green Purchasing Law compatible good
Material
Main unit: made from recycled ABS, magnet: non-vynyl chloride
Specification
Green Purchasing Law compatible good
...see all>
Product Options
ADD TO CART
Number of Holding Dimension / Size (mm) Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holding Dimension / Size (mm) Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-8 sheets Length 200x Height 15x Thickness 7 Blue Compatible 1PC 1 CR-MG200R blue 06628045 3.99 SGD
In stock
5-8 sheets Length 200x Height 15x Thickness 7 White Conform 1PC 1 CR-MG200R white 06628054 3.99 SGD
In stock
5-8 sheets Length 200x Height 15x Thickness 7 Red Compatible 1PC 1 CR-MG200R red 06628036 3.99 SGD
In stock
8-12 sheets Width 300x length 15x thickness 7 Blue Conform 1PC 1 CR-MG300R blue 06628072 5.99 SGD
In stock
8-12 sheets Width 300x length 15x thickness 7 White Conform 1PC 1 CR-MG300R white 06628081 4.99 SGD
In stock
8-12 sheets Width 300x length 15x thickness 7 Red Compatible 1PC 1 CR-MG300R red 06628063 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Processing as part of certain machine parts
5
From Japan
On 2013-07-19 09:46:46
Although it is not used as an ordinary magnet, its dimensions and size were just right as the processing member I wanted. Of course the magnet made it easier to handle.
This review is about item#06628054.
It is used for bulletin of plant factory.
3
From Japan
On 2013-05-29 14:26:57
Magnetic force is weak, so if you increase the number a little, it seems to come off soon. I want a powerful type.
This review is about item#06628072.
Bulletin Magnets
2
From Japan
On 2012-06-14 13:06:19
resin? magnet? I think that it is easy to use if it is slightly softer.
This review is about item#06628036.
Use it when pasting paper on a whiteboard or the like.
5
From Japan
On 2012-05-18 09:58:30
Magnet is also powerful, paper does not slip.
This review is about item#06628036.
For posting notice
3
From Japan
On 2012-01-23 12:37:55
We use it in the food factory. It is because it was taught to change to a bar because it leads to the inclusion of foreign matter → being lost → easy to fall with a round magnet. I decided to purchase because I can color categorize by location. However, since there are cases where you use A4 size sideways, I feel that there is a sense of stability when pasting 5 cm longer.
This review is about item#06628036.

Related Products