Buy more than* S$200* and get FREE SHIPPING

Carl Glisser

Green Purchasing Law
Fit
Perforation Capacity (Number of Sheets)
5
Dimensions (Width x Length x Height ) (mm)
460x75x90
Hole Diameter (phi mm)
5.5
Size
30 holes A4 size
Weight (kg)
1.3
Specification
Product that complies with "Law on Promoting Green Purchasing"
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-30N 06417083 119.90 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products