Buy more than* S$200* and get FREE SHIPPING

Punch with Gauge

2.00 (1)
Green Purchasing Law
Conform
Material (rear cover)
Recycled PE
Gauge Guide Compatible Size
A5 HORIZONTAL-A4 VERTICAL
2 Hole, Hole Diameter (mm)
6
Drilling Depth (mm)
11
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
18
Dimensions (Width W x Depth D x Height H) (mm)
97x46x128
Weight (g)
300
Material
GAUGE: REPRODUCTION MADE OF ABS
Specification
Green Purchasing Law compatible good
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 CR-PN10-B 06627083 -
Discontinued
[x]
Blue 1PC 1 CR-PN10-B 06627074 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Office work (drilling)
2
From Japan
On 2016-09-01 12:07:52
I purchased thought that gauge attachment is good at this price, but since the gauge is thin and it seems to break soon immediately, it seems that the gauge is unused
This review is about item#6627074.

Related Products