Buy more than* S$200* and get FREE SHIPPING

PC Label Writer TEPRA PRO

5.00 (2)
Interface
USB
Design Form
241 SPECIES (FOUND IN SPC9C)
Head Composition
Thin film thermal head (384 dot, 360 dpi)
Printing Method
PRO thermal transfer printing method
Color (Body)
Medium grey
Tabular Work
8 SPECIES (FOUND IN SPC9C)
Trimmer Part
Auto trimming machine (9-36 mm)
Cutter Part
Auto cutter with half cut function
Barcode
10 STANDARD (SPC9C, recording)
Ground Tint Printing
Background pattern 10sorts (SPC9Cver.0.3Recording, letters background pattern, except Creative background pattern )
Outer Frame
86 SPECIES (FOUND IN SPC9C)
Body Dimensions (Width x Depth x Height) (mm)
85x182x146
Number of Typefaces
PC Built-in font
Functions
Mirror image printing
Label Width
P-TAPE standard: 4, 6, 9, 12, 18, 24, 36
OS Support
Japanese Windows 7 / Vista / XP (SP2 or later) / 2000 (SP4 or higher) compatible OS works fine PC
Power
AC ADAPTER
Weight (g)
About 900 (excluding the tapes)
TRUSCO Part Number
361-7513
Accessories
Trial PRO tape cartridge (18mm width), head, cleaning tape (SR36C), AC adapter (AS1527J), PC label software (CD-ROM), USB cable (AB type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR3900P 06604184 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Label making
5
From Japan
On 2015-05-31 15:54:29
Tepra dedicated printer There is a degree of freedom in a label that is different from ordinary Tepra.
This review is about item#06604184.
Equipment management
5
From Japan
On 2014-06-18 08:55:42
Waste after printing was solved in order to be able to work while confirming the finished image with a personal computer. In addition, the degree of freedom of print content has been increased more than that of a single product, and the range of application has been increased.
This review is about item#06604184.

Related Products