Buy more than* S$200* and get FREE SHIPPING

Complete bite, round bite

5.00 (1)
Outside Diameter D (phi mm)
3
Material
MV10
...see all>
Product Options
ADD TO CART
Tolerance D (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance D (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.014 100 1PC 1 3 Maru x 100 MV10 04445533 27.99 SGD
Shipped after 2018-05-29
0 - -0.014 50 1PC 1 3 Mull x 50 MV10 04445542 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bowling for roughing of milling cutter
5
From Japan
On 2016-08-15 02:47:45
Because it is used as a cutting edge in a bar for use for a shaft for small diameter, it was easy to use with a 3 mm diameter bite
This review is about item#04445542.

Related Products