Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Complete bite, round bite

4.00 (4)
...see all>
Product Options
ADD TO CART
Tolerance D (mm) Overall Length L (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance D (mm) Overall Length L (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - MV10 1pc 1 3 x100 68467935 31.99 SGD
Shipped after 2018-06-28
- - - MV10 1pc 1 6 x63 68468075 18.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 8 x63 68468163 24.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 8 x100 68468197 33.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 10 x80 68468251 33.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 10 x80 68468267 50.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 10 x125 68468294 52.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 12 x100 68468364 84.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 12 x160 68468382 81.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 14 x125 68468425 119.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 16 x160 68468477 229.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 20 x200 68468547 239.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 25 x160 68468565 359.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 10 x160 68468312 95.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 16 x125 68468452 179.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 20 x160 68468531 329.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 25 x200 68468583 389.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 4 x50 68467971 15.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 4 x63 68467987 21.99 SGD
Shipped after 2018-06-28
- - - KPH 1pc 1 4 x100 68468014 38.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 6 x80 68468093 22.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 6 x160 68468136 35.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 8 x80 68468181 28.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 8 x200 68468242 61.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 10 x100 68468285 65.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 10 x160 68468303 62.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 10 x200 68468321 83.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 20 x160 68468522 209.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 20 x200 68468556 389.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 25 x200 68468592 609.99 SGD
Shipped after 2018-06-29
0 to -0.018 80 5 MV10 1PC 1 5 Maru x 80 MV10 04447712 -
Discontinued
[x]
0 to -0.018 50 5 MV10 1PC 1 5 Maru x 50 MV10 04447694 13.99 SGD
Shipped after 2018-06-28
- - - MV10 1pc 1 3 x50 68467926 15.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 5 x80 68468041 20.99 SGD
Shipped after 2018-06-28
- - - KPH 1pc 1 6 x63 68468084 27.99 SGD
Shipped after 2018-06-28
- - - MV10 1pc 1 8 x125 68468215 41.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 8 x160 68468224 50.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 12 x200 68468416 169.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 16 x125 68468443 109.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 18 x160 68468504 169.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 25 x160 68468574 539.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 4 x80 68467996 22.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 4 x100 68468005 25.99 SGD
Shipped after 2018-06-28
- - - KPH 1pc 1 5 x100 68468066 38.99 SGD
Shipped after 2018-06-28
- - - KPH 1pc 1 12 x160 68468391 139.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 16 x160 68468461 139.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 16 x200 68468495 279.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 3 x100 68467944 43.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 3.5 x60 68467953 18.99 SGD
Shipped after 2018-06-28
- - - MV10 1pc 1 6 x200 68468154 43.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 8 x63 68468172 36.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 8 x160 68468233 76.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 12 x100 68468355 51.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 12 x125 68468373 67.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 12 x200 68468407 97.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 4 x40 68467962 12.99 SGD
Shipped after 2018-06-28
- - - MV10 1pc 1 6 x100 68468102 25.99 SGD
Shipped after 2018-06-28
- - - KPH 1pc 1 6 x100 68468111 39.99 SGD
Shipped after 2018-06-28
- - - KPH 1pc 1 6 x160 68468145 52.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 8 x100 68468206 50.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 10 x100 68468276 41.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 12 x80 68468346 43.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 5 x63 68468032 17.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 6 x125 68468127 32.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 10 x200 68468337 129.99 SGD
Shipped after 2018-06-28
- - - MV10 1pc 1 16 x100 68468434 84.99 SGD
Shipped after 2018-06-29
- - - MV10 1pc 1 16 x200 68468486 169.99 SGD
Shipped after 2018-06-29
- - - KPH 1pc 1 18 x160 68468513 279.99 SGD
Shipped after 2018-06-29
0 - -0.018 100 5 MV10 1PC 1 5 Mull x 100 MV10 04447685 23.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For machining the inner diameter of the lathe
5
From Japan
On 2018-06-13 21:25:23
For bore processing, it took a considerable amount of time and effort to bend it into an L shape, but it worked well. Even round bite of 3 mm diameter was harder than stainless steel 5 mm diameter. Because there is considerable hardness, the other side has become a very thin cutoff tool and can now dig a groove for E washer. After making the holder, divide it into two.
This review is about item#68467935.
Lathe turning tool production
5
From Japan
On 2017-08-10 15:36:33
Easy to use, good quality, good to buy a small amount.
This review is about item#68467987.
Used for lathes cutting bite and free cone outline blades. . .
5
From Japan
On 2016-07-14 03:19:03
In the lathe, since we are using the 5 × 100 MV 10 we purchased before, we plan to use it as a replacement round byte. Since the metal drilling thickness is thinner for the free cone, I decided to use the completed round bite. Normally, the stainless steel thickness of the free cone is up to t1.0 mm, but we plan to process and mold round bite, to make t5.0 mm for stainless steel · t 20 mm for aluminum plate and 40 mm for wood. Because round bite length is 50 mm, it takes time to perform molding. Unlike the hole saw, the free cone can drill in any size. Round metal production of metal is also possible.
This review is about item#04447694.
Lathe, E type For grooving of retaining ring · For inner diameter machining · For knurled holder self-made · · ·
1
From Japan
On 2016-07-14 02:02:26
Order code: 04447694 "5 × 50 MV 10" Order code: 04447685 "5 × 100 MV 10" is laser engraved on completed byte round byte, order code: 68467935 "3 × 100 MV 10" is marked with laser It is not done. I think that it is not stainless steel (SUS 304) as "3 × 100 MV 10" is brought closer to the magnet, but since there is no laser engraving, there is no evidence that it is a completed round bite (MV 10 high speed steel). Even with hard carbon steel, it is probable that there will be no problem if it is aluminum, brass or iron, but it will be defeated by processing of stainless steel or harder materials (a variety of metals for aircraft). Bite breakage · The blade will spill. Please check with the manufacturer and make sure that there is no laser marking is normal. Because it is Φ 3 mm, if it is a material other than MV 10 high speed steel, please resend the item immediately. Material quality · quality is important because it is planned to process with E groove groove width of less than 1.0 mm for E type retaining ring. It is mainly used for lathes, but it is also planned to be used for PCBV cutter for milling machine and also for outline processing of stainless steel plate (SUS 304), so please check firmly with manufacturer. Please contact the manufacturer directly with mail and mobile phone directly. Is it OK to mold round bite and use it without problems until private goods are resent? Is it? Φ 5 mm of simultaneous purchase has laser marking properly, I think that there is no problem.
This review is about item#68467935.

Related Products