Buy more than* S$200* and get FREE SHIPPING

Complete bite, round bite

2.00 (1)
Outside Diameter D (phi mm)
6
Material
MV10
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Tolerance D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Tolerance D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 0 to -0.018 1PC 1 6 Mar x 100 MV10 04448342 24.99 SGD
Shipped after 2018-03-01
63 0 - -0.018 1PC 1 6 Mull x63 MV10 04448403 16.99 SGD
Shipped after 2018-02-26
80 0 - -0.018 1PC 1 6 Mull x80 MV10 04448412 22.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum cutting
2
From Japan
On 2017-04-18 08:30:42
It's easy to work with a soft rice cake. Next thing with different hardness.
This review is about item#4448412.

Related Products