Buy more than* S$200* and get FREE SHIPPING

Completion tool bit, rectangular tool bit

Dimension W (mm)
10
Dimension H (mm)
10
Height (mm)
10
Width (mm)
10
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 80 MV10 - 1PC 1 10Squarex80 MV10 04441123 40.99 SGD
Shipped after 2018-01-30
63 63 NK4 112-4048 1PC 1 10 CAC X 63 NK4 04441096 36.99 SGD
In stock
80 80 NK4 112-4064 1PC 1 10 Kak x80 NK4 04441132 40.99 SGD
In stock
ADD TO CART

Related Products