Buy more than* S$200* and get FREE SHIPPING

perfect turning tool, squareuare-shaped turning tool

Overall Length L (mm)
63
Height (mm)
7
Overall Length (mm)
63
Width (mm)
7
Material
NK4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7 CAC X 63 NK4 04449365 23.44 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products