Buy more than* S$200* and get FREE SHIPPING

Noss dril type 6 (1/4)

Shank Diameter d (phi mm)
6.5
Point Angle (Degree)
118
Tolerance
h8
...see all
Product Options
ADD TO CART
Material Shank Length L2 (mm) Flute Length l (mm) Blade Diameter D (phi mm) Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Shank Length L2 (mm) Flute Length l (mm) Blade Diameter D (phi mm) Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS 30 48 10.5 Strength twist 95 1PC 1 NOS10.5-4 08666786 28.89 SGD
In stock
HSS (high speed steel) HSS 30 48 12 High helix 95 1PC 1 NOS12.0-4 08666813 36.97 SGD
In stock
HSS (high speed steel) HSS 30 48 11 High helix 95 1PC 1 NOS11.0-4 08666795 32.33 SGD
In stock
HSS (high speed steel) HSS 30 48 11.5 High helix 95 1PC 1 NOS11.5-4 08666804 35.02 SGD
Shipped after 2017-03-02
HSS (high speed steel) HSS 25 35 8.5 High helix 75 1PC 1 NOS8.5-4 08666752 21.73 SGD
In stock
HSS (high speed steel) HSS 25 35 9 Strength twist 75 1PC 1 NOS9.0-4 08666761 22.91 SGD
In stock
HSS (high speed steel) HSS 30 48 12.5 Strength twist 95 1PC 1 NOS12.5-4 08666822 39.97 SGD
In stock
HSS (high speed steel) HSS 30 48 13 Strength twist 95 1PC 1 NOS13.0-4 08666831 40.31 SGD
In stock
HSS (high speed steel) HSS 30 48 10 Strength twist 95 1PC 1 NOS10-4 05759065 26.40 SGD
In stock
HSS (high speed steel) HSS 25 35 7 High helix 75 1PC 1 NOS7.0-4 08666725 15.48 SGD
In stock
High-speed-steel (HSS) 25 35 7.5 Torsion strength 75 1PC 1 NOS7.5-4 08666734 15.93 SGD
In stock
High speed steel (HSS) 25 35 8 Torsion strength 75 1PC 1 NOS8.0-4 08666743 17.99 SGD
Shipped after 2017-03-02
High speed steel (HSS) 25 35 9.5 Torsion strength 75 1PC 1 NOS9.5-4 08666777 25.05 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products