Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Time Counter H7 Et-N

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Character Height (mm)
8.6
Number of Digits
7
...see all>
Product Options
ADD TO CART
Weight (g) Consumption Current Case Color Storage Temperature Range (degree c) Ambient Humidity Opreration Method Back Light Pricision Minimum Pulse Width Electrostatic Yield Strength Mounting Method Reset Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Consumption Current Case Color Storage Temperature Range (degree c) Ambient Humidity Opreration Method Back Light Pricision Minimum Pulse Width Electrostatic Yield Strength Mounting Method Reset Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About60 - Light Gray - 25 to 85% Adding Nothing Time: +/- 100ppm (25 ℃) (Timing) 1s - Embedding type External reset / manual reset   1PC 1 H7ET-NV 03787384 91.99 SGD
In stock
About60 - Light Gray - 25 to 85% Adding Nothing Time: +/- 100ppm (25 ℃) (Timing) 1s +/- 8kV (malfunction) Embedding type External reset / manual reset   1PC 1 H7ET-N1 08589883 81.99 SGD
In stock
About60 - Black (N1.5) (No freezing No condensation) -25 to 65 25 to 85% Adding Nothing (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NFV-B-300 39074962 86.99 SGD
Shipped after 2018-06-25
About65 - Light gray (5Y7 / 1) (No freezing No condensation) -25 to 65 25 to 85% Adding Yes (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NV1-H 39074987 109.99 SGD
Shipped after 2018-06-25
About60 - Light gray (5Y7 / 1) (No freezing No condensation) -25 to 65 25 to 85% Adding Nothing (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-N-300 39074926 72.99 SGD
Shipped after 2018-06-26
About60 - Light gray (5Y7 / 1) (No freezing No condensation) -25 to 65 25 to 85% Adding Nothing (Time) +/- 100ppm (25 ℃) (Timing) 1s - - -   1PC 1 H7ET-NFV-300 39074953 85.99 SGD
In stock
About60 - Black (N1.5) (No freezing No condensation) -25 to 65 25 to 85% Adding Nothing (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-N-B-300 39074944 72.99 SGD
Shipped after 2018-06-26
About60 - Light gray (5Y7 / 1) (No freezing No condensation) -25 to 65 25 to 85% Adding Nothing (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NV-300 39074996 88.99 SGD
Shipped after 2018-06-26
About65 - Light gray (5Y7 / 1) (No freezing No condensation) -25 to 65 25 to 85% Adding Yes (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NV-H 39075023 91.99 SGD
Shipped after 2018-06-26
About60 - Light gray (5Y7 / 1) (No freezing No condensation) -25 to 65 25 to 85% Adding Nothing (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-N-350 39074935 72.99 SGD
Shipped after 2018-06-26
About20 15microA max (at. DC3V 25 deg C) Transparency (No freezing No condensation) -25 to 65 25 to 85% Adding Nothing (Time) +/- 100ppm (25 ℃) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NP 39074971 48.99 SGD
Shipped after 2018-06-25
About60 - Black (N1.5) (No freezing No condensation) -25 to 65 25 to 85% Adding Nothing (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NV-B-300 39075005 83.99 SGD
Shipped after 2018-06-26
About65 - Black (N1.5) (No freezing No condensation) -25 to 65 25 to 85% Adding Yes (Time) +/- 100ppm (25 ℃) (Timing) 1s - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NV-BH 39075014 91.99 SGD
Shipped after 2018-06-26
About60 - Black - 25 to 85% Adding Nothing Time: +/- 100ppm (25 ℃) (Timing) 1s - Embedding type External reset / manual reset *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NV-B 37651555 99.99 SGD
Shipped after 2018-06-25
About60 - Black - 25 to 85% Adding Nothing Time: +/- 100ppm (25 ℃) (Timing) 1s - Embedding type External reset / manual reset *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-N1-B 37651591 86.99 SGD
Shipped after 2018-06-26
About60 - Black - 25 to 85% Adding Nothing Time: +/- 100ppm (25 ℃) (Timing) 1s +/- 8kV (malfunction) Embedding type External reset / manual reset   1PC 1 H7ET-NFV-B 37651573 85.99 SGD
In stock
About60 - Black - 25 to 85% Adding Nothing Time: +/- 100ppm (25 ℃) (Timing) 1s - Embedding type External reset / manual reset *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NV1-B 37651616 97.99 SGD
Shipped after 2018-07-06
About60 - Light Gray - 25 to 85% Adding Nothing Time: +/- 100ppm (25 ℃) (Timing) 1s - Embedding type External reset / manual reset *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NV1 37651607 109.99 SGD
Shipped after 2018-06-25
About60 - Black - 25 to 85% Adding Nothing Time: +/- 100ppm (25 ℃) (Timing) 1s - Embedding type External reset / manual reset *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7ET-NFV1-B 37651634 109.99 SGD
In stock
About 60 - Light gray - 25 - 85% Addition Nothing Time: +/-100 ppm (25 deg C) (Time check) 1 s +/-8 kV (malfunction) Embedding attachment External reset/manual reset   1PC 1 H7ET-N 03787375 79.99 SGD
In stock
About 60 - Light grey - 25 - 85% Addition Not available Time: +/-100 ppm (25 deg C) (Timekeeping) 1 s +/-8 kV (malfunction) Embedding attachment External reset/manual reset   1PC 1 H7ET-NFV 08589874 85.99 SGD
In stock
About 60 - Light grey - 25 - 85% Addition Not available Time: +/- 100 ppm (25 degree c) ( Time) 1s +/- 8 kV (malfunction) Embedded installation External reset/manual reset   1PC 1 H7ET-NFV1 08589892 98.99 SGD
In stock
About 60 - Black - 25 - 85% Addition Not available Time: +/-100ppm(25deg C) (Time) 1s +/- 8 kV (malfunction) Embedded installation External reset/manual reset   1PC 1 H7ET-N-B 37651537 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation time measurement of sewage pump
5
From Japan
On 2014-04-04 17:58:36
When the liquid crystal screen is exposed to sunlight for a long time, the display may disappear. I hope to improve durability in external environment.
This review is about item#37651634.

Related Products