Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Protection System Cover Color Auxiliary Contacts Number of Poles Weight (g) Maximum Using Circuit Voltage Rated Breaking Capacity (A) Rated Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Protection System Cover Color Auxiliary Contacts Number of Poles Weight (g) Maximum Using Circuit Voltage Rated Breaking Capacity (A) Rated Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Thermally activated tripping system Black Nothing 1 pole About 15 DC32V,AC250V 3 0.5 DC32,AC250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRF110-0.5A 06937384 12.99 SGD
Shipped after 2018-04-26
- Thermally activated tripping system Black Nothing 1 pole About 15 DC32V,AC250V 12 2 DC32,AC250   1PC 1 NRF110-2A 06937427 12.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-5A 60395736 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-2A 60395806 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-8A 60395833 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-0.3A 60395842 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-2A 60395894 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-3A 60395903 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-1A 60396131 17.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-2A 60396147 16.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-8A 60396174 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-15A 60396217 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-5A 60396253 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-15A 60396305 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-8A 60396515 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-15A 60397075 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-2A 60397093 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-2A 60397181 21.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-5A 60397355 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-8A 60397364 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211S-0.3A 60397373 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211S-0.5A 60397382 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211S-10A 60397391 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-0.3A 60397452 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-0.5A 60397461 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-10A 60397477 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-15A 60397486 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110-15A-EN 60395623 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110-8A-EN 60395657 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-1A 60395797 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-15A 60395876 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-0.5A 60396016 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-10A 60396025 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-15A 60396034 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-2A 60396052 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-3A 60396061 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-10A 60396454 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-15A 60396463 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111Y-10A 60396524 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111Y-15A 60396533 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111Y-2A 60396551 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111Y-3A 60396567 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111Y-5A 60396576 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111Y-8A 60396585 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210R-0.3A 60396777 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210R-0.5A 60396786 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210R-2A 60396822 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210R-3A 60396831 14.99 SGD
Shipped after 2018-04-27
- - - - - - - 30 5 DC32,AC250   1pc 1 NRF210R-5A 60396847 12.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-10A 60396971 15.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-1A 60396996 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-3A 60397014 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-8A 60397032 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-0.5A 60397057 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-3A 60397102 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-10A 60397154 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-15A 60397163 18.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-0.3A 60397285 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-0.5A 60397294 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211Y-0.5A 60397556 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211Y-2A 60397583 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211Y-3A 60397592 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211Y-5A 60397601 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-15A 60395781 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-5A 60395824 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-8A 60395921 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-0.3A 60395937 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-0.5A 60395946 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-10A 60395955 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-1A 60396043 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-0.3A 60396095 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-0.3A 60396183 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-0.5A 60396192 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-1A 60396226 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-2A 60396235 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-3A 60396244 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-0.5A 60396287 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210-0.3A 60396594 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210-0.5A 60396603 16.99 SGD
Shipped after 2018-04-27
- - - - - - - 100 10 DC32,AC250   1pc 1 NRF210-10A 60396612 12.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210-15A 60396621 15.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210R-10A 60396795 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-2A 60396917 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-3A 60396926 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-8A 60396944 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-0.3A 60396953 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-10A 60397066 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-8A 60397127 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-0.3A 60397136 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-1A 60397172 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211G-10A 60397224 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211S-15A 60397407 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211S-1A 60397416 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-2A 60397504 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-3A 60397513 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-1A 60395702 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-2A 60395711 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-0.5A 60395851 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-10A 60395867 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-1A 60395885 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-8A 60396086 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-0.5A 60396104 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-3A 60396156 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-5A 60396165 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-0.3A 60396271 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-5A 60396341 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111S-0.5A 60396375 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111S-10A 60396384 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111S-1A 60396393 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111S-2A 60396402 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-1A 60396472 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-2A 60396481 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-0.5A 60396691 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-3A 60396743 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-10A 60396883 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-15A 60396892 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-0.5A 60396962 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-15A 60396987 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-2A 60397005 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210W-5A 60397023 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-0.3A 60397041 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-5A 60397111 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-5A 60397206 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-8A 60397215 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211G-15A 60397233 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211G-1A 60397242 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211G-3A 60397267 18.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211G-5A 60397276 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-10A 60397303 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-15A 60397312 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211S-2A 60397425 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211S-3A 60397434 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-1A 60397495 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-5A 60397522 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211W-8A 60397531 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211Y-0.3A 60397547 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211Y-8A 60397617 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110-10A-EN 60395614 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-10A 60396113 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111-15A 60396122 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-10A 60396201 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-10A 60396296 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-0.3A 60396436 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-0.5A 60396445 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111Y-1A 60396542 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210-1A 60396637 15.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210-3A 60396655 15.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210-8A 60396673 13.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-0.3A 60396682 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-15A 60396716 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-1A 60396725 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210R-15A 60396804 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210R-1A 60396813 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210Y-1A 60397084 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-0.5A 60397145 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211-3A 60397197 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211G-2A 60397251 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-1A 60397321 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-2A 60397337 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211Y-10A 60397565 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-0.3A 60395666 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-10A 60395684 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-15A 60395693 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-3A 60395727 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-8A 60395745 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-0.3A 60395754 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-0.5A 60395763 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110S-5A 60395912 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-2A 60396323 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-3A 60396332 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111S-3A 60396411 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111S-8A 60396427 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-8A 60396761 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-5A 60396935 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211R-3A 60397346 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211S-5A 60397443 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF211Y-1A 60397574 18.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110G-0.5A 60395675 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-10A 60395772 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110R-3A 60395815 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-15A 60395964 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-1A 60395973 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-3A 60395982 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-8A 60395991 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-5A 60396077 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-8A 60396357 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111S-0.3A 60396366 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-2A 60396734 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-5A 60396752 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210R-8A 60396856 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-0.3A 60396865 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-0.5A 60396874 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210S-1A 60396901 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110Y-0.3A 60396007 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111G-8A 60396262 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111R-1A 60396314 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-3A 60396497 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF111W-5A 60396506 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF210G-10A 60396707 13.99 SGD
Shipped after 2018-04-27
- Thermally activated tripping system Black Nothing 1 pole About 15 DC32V,AC250V 80 8 DC32,AC250   1PC 1 NRF110-8A 34915237 12.99 SGD
Shipped after 2018-04-23
- Thermally activated tripping system Black Nothing 1 pole About 15 DC32V,AC250V 1.8 0.3 DC32,AC250   1PC 1 NRF110-0.3A 06937375 12.99 SGD
Shipped after 2018-04-23
- - - - - - DC32,AC250 30 5 DC32,AC250   1pc 1 NRF210-5A 60396664 12.99 SGD
Shipped after 2018-04-23
- - - - - - - - - -   1pc 1 NRF210-2A 60396646 12.99 SGD
Shipped after 2018-04-23
- - - - - - - - 5, 5, 5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-5A 02493583 15.99 SGD
Shipped after 2018-04-27
- - - - - - DC32V,AC250V, DC32V,AC250V, DC32V,AC250V 12, 12, 12 2, 2, 2 DC32,AC250, DC32,AC250, DC32,AC250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NRF110W-2A 02493574 15.99 SGD
Shipped after 2018-04-27
Manual OFF mechanism/ not available Thermomotive tripping system Black Not available 1 About 15 DC32V, AC250V 6 1 DC32, AC250   1PC 1 NRF110-1A 06937393 12.99 SGD
Shipped after 2018-04-23
Manual OFF mechanism/ not available Thermomotive tripping system Black Not available 1-Pole About 15 DC32V, AC250V 100 10 DC32, AC250   1PC 1 NRF110-10A 06937402 12.99 SGD
Shipped after 2018-04-23
Manual OFF mechanism/ not available Thermomotive tripping system Black Not available 1-Pole About 15 DC32V, AC250V 150 15 DC32, AC250   1PC 1 NRF110-15A 06937411 12.99 SGD
Shipped after 2018-04-23
Manual OFF mechanism/ not available Thermomotive tripping system Black Not available 1 About 15 DC32V, AC250V 18 3 DC32, AC250   1PC 1 NRF110-3A 06937436 12.99 SGD
Shipped after 2018-04-23
Manual OFF mechanism/ not available Thermomotive tripping system Black Not available 1-Pole About 15 DC32V, AC250V 30 5 DC32, AC250   1PC 1 NRF110-5A 06937445 12.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Exchange with air compressor circuit protector
5
From Japan
On 2017-11-20 15:00:34
The compressor 's circuit protector which I kept using for about 8 years frequently felt troubled. Although genuine is made in China, the shape and the size and the depth of the mounting hole are completely different, but the thing has also been modified by processing the mounting hole by trial. The result is a complete resurgence! Thank you very much.
This review is about item#34915237.
It is used for electric circuits.
5
From Japan
On 2016-08-15 00:48:10
I am satisfied that I can buy it cheaper than other stores.
This review is about item#06937402.
Used for buffing to give a gloss after floor wax finish
5
From Japan
On 2016-07-24 22:05:51
Machinery which we are hundreds of thousands are also in a state where it is impossible to place orders when they are always purchasing old age, but we were able to replace the circuit protector by virtue of early correspondence and operation became possible. Thank you. Thank you very much.
This review is about item#06937411.
Production safety measures using AC operating equipment
5
From Japan
On 2016-06-30 12:09:56
Fuse BOX Because it is almost the same shape, it was able to be put in a narrow switch box. It is a useful part.
This review is about item#60396594.
Charger
5
From Japan
On 2016-04-15 16:10:00
I have been using it for 3 years to connect the charger and the battery, but it is running without problems.
This review is about item#06937411.
For protection of electric circuits
5
From Japan
On 2015-06-29 21:22:41
I use it in repeat. It is very useful as it does not have to be replaced like a fuse. It is good to extend the scope of application if it is a bit short. Replacement with the fuse holder, the depth may not be able to be taken. I also want to use it from now on because there are many types of capacity.
This review is about item#06937393.
Exchange with existing tube fuse folder
5
From Japan
On 2015-04-15 18:31:14
It is very handy because it is a size that can be exchanged as it is for a pipe fuse folder, and it is very handy because it also eliminates the labor of replacing fuses and inventory.
This review is about item#60395632.
For replacement
3
From Japan
On 2014-04-02 07:24:46
I regret that I thought that the size was the same as before replacement was a bit different
This review is about item#06937402.
Overcurrent protection of control panel electric circuit
5
From Japan
On 2013-04-16 21:47:26
It is easy to use with almost the same size as the fuse holder of the glass tube. It is easy to understand as the button jumps out when triping. It is regrettable that the installation of electric wires is 250 Faston tabs, so if you include the bent part of the wire, you still need some extra depth. Variation of current capacity is large, replacement of fuse is unnecessary and it is convenient so I want to use it in the future.
This review is about item#06937445.

Related Products