Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Cable Connector, General TypeXg4 Mil Type Socket

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Rated Current (A)
1
Rated Voltage (V)
250
Pitch (mm)
1.27
...see all>
Product Options
ADD TO CART
Material and Processing Dimensions B (mm) Total Insert Force Polar Guide Dimensions A (mm) Connection Type Rated Voltage AC V Number of Poles Shape Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material and Processing Dimensions B (mm) Total Insert Force Polar Guide Dimensions A (mm) Connection Type Rated Voltage AC V Number of Poles Shape Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40.64 Number x 1.96N following very 1 47.7 Crimping - 34 - 10 <sup> 3 </ sup> or more (at DC500V)   1Pack(10PC) 1 XG4M-3430 02503216 -
Discontinued
[x]
- 73.66 Number x 1.96N following very 2 80.8 Crimping - 60 - 10 <sup> 3 </ sup> or more (at DC500V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4M-6031 39103276 4.99 SGD
Shipped after 2018-08-01
- 78.74 Number x 1.96N following very 2 85.8 Crimping - 64 - 10 <sup> 3 </ sup> or more (at DC500V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4M-6431 39103294 5.99 SGD
Shipped after 2018-08-01
- 10.16 Number x 1.96N following very 0 17.3 Crimping - - - 10 <sup> 3 </ sup> or more (at DC500V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4M-1031 39103251 7.99 SGD
Shipped after 2018-07-02
- 15.24 Number x 1.96N following very 1 22.3 Crimping - 14 - 10 <sup> 3 </ sup> or more (at DC500V)   1Pack(10PC) 1 XG4M-1430 02503121 -
Discontinued
[x]
- 48.26 Number x 1.96N following very 1 55.4 Crimping - 40 - 10 <sup> 3 </ sup> or more (at DC500V)   1Pack(10PC) 1 XG4M-4030 02503234 28.99 SGD
In stock
- 60.96 Number x 1.96N following very 1 68.1 Crimping - 50 - 10 <sup> 3 </ sup> or more (at DC500V) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 XG4M-5030 02503252 41.99 SGD
Shipped after 2018-08-01
- 60.96 Number x 1.96N following very 2 68.1 Crimping 250 50 MIL Sockets 10 <sup> 3 </ sup> or more (at DC500V)   1PC 1 XG4M-5031 39103267 3.99 SGD
In stock
- 35.56 Number x 1.96N following very 1 42.7 Crimping - 30 - 10 <sup> 3 </ sup> or more (at DC500V) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 XG4M-3030 02503207 27.99 SGD
Shipped after 2018-08-01
- 30.48 Number x 1.96N following very 1 37.6 Crimping - 26 - 10 <sup> 3 </ sup> or more (at DC500V)   1Pack(10PC) 1 XG4M-2630 02503182 20.99 SGD
In stock
- 73.66 Number x 1.96N following very 1 80.8 Crimping - 60 - 10 <sup> 3 </ sup> or more (at DC500V) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 XG4M-6030 02503261 48.99 SGD
Shipped after 2018-08-01
- 78.74 Number x 1.96N following very 1 85.8 Crimping - 64 - 10 <sup> 3 </ sup> or more (at DC500V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4M-6430 39103285 7.99 SGD
Shipped after 2018-08-01
- 10.16 Number of poles x 1.96 N or less 1 17.3 Welding 250 10 MIL TYPE SOCKET More than 10<sup>3</sup> (DC500V)   1Pack(10PC) 1 XG4M-1030 02503112 13.99 SGD
In stock
- 17.78 Number of poles x 1.96 N or less 1 24.9 Welding 250 16 MIL TYPE SOCKET More than 10<sup>3</sup> (DC500V)   1Pack(10PC) 1 XG4M-1630 02503146 16.99 SGD
In stock
- 22.86 Number of poles x below 1.96N 1 30 Welding 250 20 MIL TYPE SOCKET 10 or more<sup>3</sup> (at DC500V)   1Pack(10PC) 1 XG4M-2030 02503164 18.99 SGD
In stock
ADD TO CART

Related Products