Buy more than* S$200* and get FREE SHIPPING

Small Limit-Switch D4C-

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Rated Frequency (Hz) Allowable Operating Speed Cable Length (m) Movement of Differential (MD) Mechanical Durability Movement after Operation (OT) Impact Resistance (Malfunction) Protection Structure Vibration Resistance (malfunction) Conflict Resistance (initial value) Ambient Humidity Return Force (N) Impact Resistance Force for Operating (OF) (N) Electric Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Rated Frequency (Hz) Allowable Operating Speed Cable Length (m) Movement of Differential (MD) Mechanical Durability Movement after Operation (OT) Impact Resistance (Malfunction) Protection Structure Vibration Resistance (malfunction) Conflict Resistance (initial value) Ambient Humidity Return Force (N) Impact Resistance Force for Operating (OF) (N) Electric Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3303 39038614 62.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3432 39038693 56.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 DC30V 0.1A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-6332 39038912 64.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1231 39037993 53.99 SGD
Shipped after 2018-02-27
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3231 39038571 53.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5(SJT(O)) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1702 39038352 71.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4203 38834467 63.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4203 39038745 -
Discontinued
[x]
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2201 39038422 51.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:1.47N 1000m / s <SUP> 2 </ SUP> more Max6.67 AC250V 5A ,DC30V 4A   1PC 1 D4C-1460 39038212 52.99 SGD
In stock
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:1.47N 1000m / s <SUP> 2 </ SUP> more Max6.67 AC250V 5A ,DC30V 4A   1PC 1 D4C-1560 39038264 58.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1432 39038185 51.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3(SJT(O)) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1632 39038325 63.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3203 39038544 56.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4532 39038833 54.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A   1PC 1 D4C-1202 39037941 48.99 SGD
In stock
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1302 39038063 61.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A   1PC 1 D4C-1402 39038142 52.99 SGD
In stock
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1502 39038221 56.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3302 39038605 62.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3502 39038702 57.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4302 39038781 57.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4402 39038806 49.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 0.1A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-6302 39038885 62.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3201 39038526 51.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3232 39038587 59.99 SGD
Shipped after 2018-03-14
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 DC30V 4A (LED display light with)   1PC 1 D4C-3332 39038641 68.99 SGD
Shipped after 2018-03-02
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4232 39038763 57.99 SGD
Shipped after 2018-02-27
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3(SJT(O)) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1631 39038316 59.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3(SJT(O)) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1602 39038282 61.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 4A (LED display light with)   1PC 1 D4C-3202 39038535 52.99 SGD
In stock
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 0.1A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-6303 39038894 62.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 0.1A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-6202 39038842 60.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1301 39038054 52.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3(SJT(O)) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1601 39038273 56.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A   1PC 1 D4C-1532 39038246 51.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3403 39038675 54.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A   1PC 1 D4C-1201 39037932 44.99 SGD
In stock
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2232 39038474 59.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 DC30V 0.1A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-6232 39038876 59.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC125V 5A (LED display light with)   1PC 1 D4C-2202 39038431 52.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3402 39038666 57.99 SGD
Shipped after 2018-02-27
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2203 39038447 56.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4332 39038797 60.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2302 39038492 62.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3(SJT(O)) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1603 39038291 61.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2332 39038517 64.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 0.1A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-6224 39038867 59.99 SGD
Shipped after 2018-02-28
100 or more (at DC500V mega) 50/60 1mm ~ 1m / s 3 (VCTF oil code) - 10 million or more times - - IP67 - 300m ohm below 35 ~ 95% RH or less - 1000m/s^2 more Maximum 1.47 AC250V 5A, DC30V 4A   1PC 1 D4C-1250 39038036 50.99 SGD
In stock
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF oil code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:1.47N 1000m / s <SUP> 2 </ SUP> more Max6.67 AC250V 5A ,DC30V 4A   1PC 1 D4C-1360 39038133 61.99 SGD
Shipped after 2018-03-12
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3(SJT(O)) - 15 million times or more - - IP67 - 300mohm following 35 to 95% RH or less - 1000m / s <SUP> 2 </ SUP> more Max1.47 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1650 39038343 63.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1333 39038115 60.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF oil code) - 15 million times or more - - IP67 - 400mohm following 35 to 95% RH or less - 1000m / s <SUP> 2 </ SUP> more Max1.47 AC250V 5A ,DC30V 4A   1PC 1 D4C-1350 39038124 58.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2233 39038483 59.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4233 39038772 53.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1203 39037957 55.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1332 39038106 64.99 SGD
Shipped after 2018-02-27
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:1.47N 1000m / s <SUP> 2 </ SUP> more Max6.67 AC250V 5A ,DC30V 4A   1PC 1 D4C-1260 39038045 48.99 SGD
Shipped after 2018-02-27
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) - 15 million times or more - - IP67 - 300mohm following 35 to 95% RH or less - 1000m / s <SUP> 2 </ SUP> more Max1.47 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3250 39038596 59.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max11.77 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1403 39038151 49.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF code) - 15 million times or more - - IP67 - 300mohm following 35 to 95% RH or less - 1000m / s <SUP> 2 </ SUP> more Max1.47 AC250V 5A ,DC30V 4A   1PC 1 D4C-1450 39038203 48.99 SGD
In stock
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1233 39038011 53.99 SGD
Shipped after 2018-03-05
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1433 39038194 51.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1533 39038255 54.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 3(SJT(O)) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1633 39038334 63.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 0.1mm to 0.5m/s 5 (VCTF oil code) Max0.2mm 15 million times or more Min3mm 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min4.41N 1000m / s <SUP> 2 </ SUP> more Max17.65 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3333 39038657 64.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1210 39037966 51.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1832 39038377 52.99 SGD
Shipped after 2018-03-15
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1902 39038386 48.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1920 39038395 48.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1932 39038404 50.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1950 39038413 50.99 SGD
Shipped after 2018-02-28
100 or more (by DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Up to 0.2mm 10 million times or more Minimum 3mm 500m / s <SUP> 2 </ SUP> or more IP67 10 - 55Hz 1.5mm double Sticky 300mohm following 35 - 95% RH or less RF: minimum 4.41N 1000m / s <SUP> 2 </ SUP> or more Up to 17.65 AC250V 5A, DC30V 4A   1PC 1 D4C-1232 39038002 50.99 SGD
In stock
100 or more (by DC500V mega) 50/60 1mm to 1m/s 5 (VCTF oil-resistant code) Up to 3 degree 10 million times or more Minimum 40 degree 500m / s <SUP> 2 </ SUP> or more IP67 10 - 55Hz 1.5mm double Sticky 400mohm following 35 - 95% RH or less RF: minimum 1.47N 1000m / s <SUP> 2 </ SUP> or more Up to 5.69 AC250V 5A, DC30V 4A   1PC 1 D4C-1320 39038072 58.99 SGD
In stock
100 or more (by DC500V mega) 50/60 1mm to 1m/s 3 (VCTF code) Up to 3 degree 10 million times or more Minimum 40 degree 500m / s <SUP> 2 </ SUP> or more IP67 10 - 55Hz 1.5mm double Sticky 300mohm following 35 - 95% RH or less RF: minimum 1.47N 1000m / s <SUP> 2 </ SUP> or more Up to 5.69 AC250V 5A, DC30V 4A   1PC 1 D4C-1420 39038167 48.99 SGD
In stock
100 or more (by DC500V mega) 50/60 0.1mm to 0.5m/s 3 (VCTF oil-resistant code) Up to 0.2mm 10 million times or more Minimum 3mm 500m / s <SUP> 2 </ SUP> or more IP67 10 - 55Hz 1.5mm double Sticky 300mohm following 35 - 95% RH or less RF: minimum 4.41N 1000m / s <SUP> 2 </ SUP> or more Up to 11.77 AC125V 0.1A, DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4202 39038736 48.99 SGD
Shipped after 2018-02-28
100 or more (by DC500V mega) 50/60 1mm to 1m/s 3 (VCTF code) Up to 3 degree 10 million times or more Minimum 50 degree 500m / s <SUP> 2 </ SUP> or more IP67 10 - 55Hz 1.5mm double Sticky 300mohm following 35 - 95% RH or less RF: minimum 1.47N 1000m / s <SUP> 2 </ SUP> or more Up to 5.69 AC125V 0.1A, DC30V 0.1A   1PC 1 D4C-4424 39038824 48.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1241 39038027 48.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF oil code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2320 39038501 64.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 4A (LED display light with)   1PC 1 D4C-3220 39038553 56.99 SGD
Shipped after 2018-02-27
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF oil code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 4A (LED display light with)   1PC 1 D4C-3324 39038632 64.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3420 39038684 56.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4220 39038754 57.99 SGD
Shipped after 2018-02-27
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC125V 0.1A ,DC30V 0.1A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-4420 39038815 51.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC250V 5A ,DC30V 4A   1PC 1 D4C-1520 39038237 51.99 SGD
Shipped after 2018-02-26
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5(SJT(O)) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1720 39038361 72.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3224 39038562 63.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF oil code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 0.1A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-6320 39038903 64.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3(SJT(O)) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1620 39038307 63.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF oil code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3320 39038623 64.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 0.1A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-6220 39038851 59.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2224 39038465 63.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1424 39038176 55.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 3 (VCTF oil-resistant code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 300mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC125V 5A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-2220 39038456 59.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF oil code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 AC250V 5A ,DC30V 4A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1324 39038081 60.99 SGD
Shipped after 2018-02-28
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF code) Maximum 3 ° 15 million times or more Minimum 40 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3520 39038711 64.99 SGD
Shipped after 2018-02-27
More than 100 (at DC500V mega) 50/60 1mm to 1m/s 5 (VCTF code) Maximum 3 ° 15 million times or more Minimum 50 ° 500m / s <SUP> 2 </ SUP> more IP67 10 to 55Hz multiple tremor 1.5mm 400mohm following 35 to 95% RH or less RF:Min1.47N 1000m / s <SUP> 2 </ SUP> more Max5.69 DC30V 4A (LED display light with) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-3524 39038727 60.99 SGD
Shipped after 2018-02-28
100 or more (for DC500V meggers) 50/60 1mm - 1m/s 3 (VCTF OIL CODE) Maximum 3degree 10,000,000 times or more Minimum 40 degree Above 500 m/s<SUP>2</SUP> IP67 1.5 mm doubletremor 10-55-Hz up to 300 m ohm Below 95% RH RF: MINIMUM 1.47 N Above 1000 m/s<SUP>2</SUP> Maximum 5.69 AC250V 5A , DC30V 4A   1PC 1 D4C-1220 06711467 47.99 SGD
In stock
100 or more (for DC500V meggers) 50/60 1mm - 1m/s 3 (VCTF OIL CODE) "(Minimum) 3 10,000,000 times or more minimum 50 degrees Above 1000 m/s<SUP>2</SUP> IP67 1.5 mm of 10-55-Hz doubletremor up to 300 m ohm Below 95% RH RF: MINIMUM 1.47 N Above 1000 m/s<SUP>2</SUP> A maximum of 5.69 AC250V 5A , DC30V 4A   1PC 1 D4C-1224 32574701 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Limiter of special motor electric motor
4
From Japan
On 2016-04-09 17:25:39
The arm / roller part becomes heavy or sticks with the antifreezing agent. Normal use is no problem
This review is about item#06711467.
Special work vehicle repair
5
From Japan
On 2015-11-07 13:37:25
Because it is cheaper than asking the manufacturer, very satisfied
This review is about item#32574701.
Replacement of UP & DUN switch on load car body
5
From Japan
On 2015-10-24 15:04:23
Although I was looking for this part, I found it super cheaply, purchased, I replaced parts already, but I am pleased with everything as a genuine switch.
This review is about item#32574701.
work
5
From Japan
On 2015-09-19 14:36:43
It is cheap and saved
This review is about item#32574701.
Special work vehicle repair
5
From Japan
On 2015-02-09 16:57:17
I am satisfied because it operates normally.
This review is about item#32574701.

Related Products