Buy more than* S$200* and get FREE SHIPPING

2-Circuit Limit-Switch WLH-

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ground Terminal
None
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Environmental Information
Standard type
Terminal Screws
4-M4
Rated Frequency (Hz)
50/60
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Protection Structure
IP67
...see all>
Product Options
ADD TO CART
Electrical Durability Contact Resistance (mohm) Operating Ambient Temperature (deg C) 2014 TRUSCO Published Page Insulation Resistance (Mohm) Mechanical Durability Flowing Current (A) Return Force (N) Impact Resistance (Malfunction) Force for Operating (OF) (N) Vibration Resistance (malfunction) Operation Indicator Rated Enclosed Thermal Current Ambient Humidity Type Short Circuit Protection Installation Impact Resistance TRUSCO Part Number Appliance Classes Electric Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Durability Contact Resistance (mohm) Operating Ambient Temperature (deg C) 2014 TRUSCO Published Page Insulation Resistance (Mohm) Mechanical Durability Flowing Current (A) Return Force (N) Impact Resistance (Malfunction) Force for Operating (OF) (N) Vibration Resistance (malfunction) Operation Indicator Rated Enclosed Thermal Current Ambient Humidity Type Short Circuit Protection Installation Impact Resistance TRUSCO Part Number Appliance Classes Electric Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.98 300m / s <SUP> 2 </ SUP> more Max9.81 10 to 55Hz double amplitude 1.5mm Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH Sputter-prevention GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Standard Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLH2-LDS 35460056 84.36 SGD
Shipped after 2017-12-22
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.15 300m / s <SUP> 2 </ SUP> more Max0.98 10 to 55Hz double amplitude 1.5mm Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH Standard type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Standard Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLHAL4-LD 35460074 85.87 SGD
Shipped after 2017-12-25
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 1-2448 More than 100 (at DC500V mega) 15 million times or more 10 Reference value RF (Min): 0.15 300m / s <SUP> 2 </ SUP> more Max0.98 10 to 55Hz double amplitude 1.5mm Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH Standard type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more 102-1583 classI Standard Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLHAL4 02087251 78.41 SGD
Shipped after 2017-12-22
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.98 300m / s <SUP> 2 </ SUP> more Max9.81 10 to 55Hz double amplitude 1.5mm Neon lamp 10A,0.5A(EN60947-5-1) 35 to 95%RH Standard type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Standard Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLH2-LE 35460065 84.11 SGD
Shipped after 2017-12-22
15 million times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.98 200m / s <SUP> 2 </ SUP> more Max9.81 10 to 55Hz double amplitude 1.5mm Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH Microload type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Micro-load type   1PC 1 WL01H12 35459767 83.72 SGD
Shipped after 2017-12-22
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.25 300m / s <SUP> 2 </ SUP> more Max2.84 10 to 55Hz double amplitude 1.5mm Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH Standard type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Standard Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLHL-LD 35460092 83.52 SGD
Shipped after 2017-12-22
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 1-2448 More than 100 (at DC500V mega) 15 million times or more 10 Reference value RF (Min): 0.25 300m / s <SUP> 2 </ SUP> more Max2.84 10 to 55Hz double amplitude 1.5mm Nothing 10A, 0.5A(EN60947-5-1) 35 to 95%RH Standard type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more 102-1575 classI Standard Type   1PC 1 WLHL 02087276 77.26 SGD
In stock
15 million times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.98 200m / s <SUP> 2 </ SUP> more Max9.81 10 to 55Hz double amplitude 1.5mm Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH Microload type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Micro-load type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01H2 35459776 70.41 SGD
Shipped after 2017-12-22
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.98 300m / s <SUP> 2 </ SUP> more Max9.81 10 to 55Hz double amplitude 1.5mm Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH Standard type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Standard Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLH2-LD 35460047 81.77 SGD
Shipped after 2017-12-25
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.98 300m / s <SUP> 2 </ SUP> more Max9.81 10 to 55Hz double amplitude 1.5mm Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH Standard type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Standard Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLH12-LD 35460022 86.57 SGD
Shipped after 2017-12-22
750000 times or more 25 or less (initial value) (No freezing) -10 to 80 - More than 100 (at DC500V mega) 15 million times or more - Reference value RF (Min): 0.98 300m / s <SUP> 2 </ SUP> more Max9.81 10 to 55Hz double amplitude 1.5mm Neon lamp 10A,0.5A(EN60947-5-1) 35 to 95%RH Standard type GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more - classI Standard Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLH12-LE 35460031 78.87 SGD
Shipped after 2017-12-22
Above 750,000 times Below 25 (initial value) -10 to 80 (but no freezing) - 100 or more (for DC500V meggers) 10,000,000 times or more 10 Reference Value RF(Minimum): 0.98 Above 300m/s<SUP>2</SUP> Maximum 9.81 10 to 55 Hz, double amplitude of 1.5mm None 10A, 0.5A(EN60947-5-1) 35 - 95%RH Standard type 10A fuse shape, gG or gI (IEC269) Above 1000 m/s<SUP>2</SUP> 102-1567 class[I] Standard type   1PC 1 WLH12 02087233 69.70 SGD
In stock
Above 750,000 times Below 25 (initial value) -10 to 80 (but no freezing) - 100 or more (for DC500V meggers) 10,000,000 times or more 10 Reference Value RF(Minimum): 0.98 Above 300m/s<SUP>2</SUP> Maximum 9.81 10 to 55 Hz, double amplitude of 1.5mm None 10A, 0.5A(EN60947-5-1) 35 - 95%RH Standard type 10A fuse shape, gG or gI (IEC269) Above 1000 m/s<SUP>2</SUP> 102-0781 class[I] Standard type   1PC 1 WLH2 02087242 75.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Switching forward and reverse of machine travel
5
From Japan
On 2016-02-24 16:14:53
I am working outdoors with a roof but it works without problems.
This review is about item#02087233.
Machine control
5
From Japan
On 2015-08-31 14:59:15
Can be used as well as other places
This review is about item#02087276.

Related Products