Buy more than* S$200* and get FREE SHIPPING

Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm

5.00 (4)
Material (lens)
Methacrylic resin
Material (case)
ABS
Withstand Voltage
AC2000V 50/60Hz 1min
Protection Structure
IEC standard IP66
...see all
Product Options
ADD TO CART
Detection Distance (mm) Standard Detective Object (mm) Differential Movement Connection Method Materials (cover) Power Consumption Materials (mounting bracket) Emission wavelength (nm) Insulation Resistance (Mohm) Standard Detection Object Light Sources (projection of light wavelength) Light Source Angle of Beam Spread (degree) Response Time Output Sensitivity Adjustment Weight (g) Detection Distance (m) Functions Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Distance (mm) Standard Detective Object (mm) Differential Movement Connection Method Materials (cover) Power Consumption Materials (mounting bracket) Emission wavelength (nm) Insulation Resistance (Mohm) Standard Detection Object Light Sources (projection of light wavelength) Light Source Angle of Beam Spread (degree) Response Time Output Sensitivity Adjustment Weight (g) Detection Distance (m) Functions Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
700 (White paper 200 x 200) - Than 20% of the detection distance Terminal block type Polycarbonate DC2W below, AC2W following Iron - More than 20 (at DC500V mega) - Red light-emitting diode (950nm) - - Operation and return: each less than 5ms DC non-contact Single Turn volume - - Timer *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JM-DS70S4T 08585744 139.90 SGD
Shipped after 2017-01-25
700 (White paper 200 x 200) - Than 20% of the detection distance Terminal block type Polycarbonate DC2W below, AC2W following Iron - More than 20 (at DC500V mega) - Red light-emitting diode (950nm) - - Operation and return: each less than 5ms DC non-contact Single Turn volume - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JM-DS70S4 08585735 129.90 SGD
Shipped after 2017-01-25
- Opaque body of phi75 more - Terminal block type Polycarbonate DC2W below, AC2W following Iron - More than 20 (at DC500V mega) - Red light-emitting diode (660nm) - 1 to 5 Operation and return: each less than 5ms DC non-contact - - 4 (Model E39-R1 is used) Timer *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JM-R4S4T 08585717 139.90 SGD
Shipped after 2017-01-25
- - - Terminal block type - - - 950 20 or more (by DC500V mega) Opaque body of phi14.8mm or more - Infrared light emitting diode Emitter and receiver: each 3-20 Operation and return: each 30ms or less - - About 270 (packing state) - -   1PC 1 E3JM-10M4-N 39050304 119.90 SGD
In stock
- - - Terminal block type - - - 950 More than 20 (at DC500V mega) Opaque body of phi14.8mm more - Infrared light-emitting diode Emitter and receiver: each 3-20 Operation and return: each less than 5ms - - About270(Packed state) - -   1PC 1 E3JM-10S4-N 39050322 139.90 SGD
Shipped after 2017-01-25
- - - Terminal block type - - - 950 More than 20 (at DC500V mega) Opaque body of phi14.8mm more - Infrared light-emitting diode Emitter and receiver: each 3-20 Operation and return: each 30ms or less - - About270(Packed state) - -   1PC 1 E3JM-10M4T-N 39050313 129.90 SGD
In stock
- Opaque body of phi75 more - Terminal block type Polycarbonate DC2W below, AC2W following Iron - More than 20 (at DC500V mega) - Red light-emitting diode (660nm) - 1 to 5 Operation and return: each less than 5ms DC non-contact - - 4 (Model E39-R1 is used) -   1PC 1 E3JM-R4S4 08585701 129.90 SGD
Shipped after 2017-01-25
700 (white construction paper 200x200) - Less than 20% of distance detection Terminal-block type Polycarbonate Below DC2W, below AC2W Iron - 20 or more (with DC500V mega) - Red light emitting diode (950nm) - - Operation / reset: each 30ms or less Relay Single-rotation borium - - -   1PC 1 E3JM-DS70M4 06753722 109.90 SGD
In stock
- Opaque body more than phi75 - Terminal-block type Polycarbonate Below DC2W, below AC2W Iron - 20 or more (with DC500V megger) - Red light emitting diode (660nm) - 1 - 5 Operation / reset: each 30ms or less Relay - - 4 (when using E39-R1 type) -   1PC 1 E3JM-R4M4 08585683 109.90 SGD
In stock
- Opaque body more than phi75 - Terminal-block type Polycarbonate Below DC2W, below AC2W Iron - 20 or more (with DC500V megger) - Red light emitting diode (660nm) - 1 - 5 Operation / reset: each 30ms or less Relay - - 4 (when using E39-R1 type) Timer   1PC 1 E3JM-R4M4T 08585692 119.90 SGD
In stock
700 (white construction paper 200x200) - Less than 20% of the detection distance Terminal-block type Polycarbonate Below DC2W, below AC2W Iron - 20 or more (with DC500V megger) - Red light emitting diode (950nm) - - Operation / reset: each 30ms or less Relay Single-rotation adjuster - - Timer   1PC 1 E3JM-DS70M4T 08585726 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For time measurement of gymkhana
5
From Japan
On 2016-08-09 23:54:30
Small and wiring if easy. Since the nut through the wires protrude from the lower surface, hard to secure the underside in the tape.
This review is about item#8585692.
Section for measurement
5
From Japan
On 2016-05-05 18:43:02
Easy to spear also wiring work, the setting of the delay time is also simple and easy to use.
This review is about item#08585692.
Section for measurement
5
From Japan
On 2016-05-05 13:48:30
Easy to spear also wiring work, the setting of the delay time is also simple and easy to use.
This review is about item#08585692.
As the ball passed through the sensor of bowling
5
From Japan
On 2014-07-08 14:30:10
You can use without any problems. However, seismic measures are needed because vulnerable to vibration.
This review is about item#08585683.

Related Products