Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Prism Standard Type Proximity Sensor Tl-N/-Q

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Detection Distance (mm) Differential Movement Standard Detective Object (mm) Connection Method Setting Distance (mm) Cord Length (m) Leakage Current (mA) Material (detection surface) Output Protection Structure Operating Mode (when approaching objects detected) Type Maximum Ink Ejecting Frequency (Hz) Shape Working Voltage Range (V) Power Supply Voltage (V) Material (case) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Distance (mm) Differential Movement Standard Detective Object (mm) Connection Method Setting Distance (mm) Cord Length (m) Leakage Current (mA) Material (detection surface) Output Protection Structure Operating Mode (when approaching objects detected) Type Maximum Ink Ejecting Frequency (Hz) Shape Working Voltage Range (V) Power Supply Voltage (V) Material (case) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5+/-10% Less than 10% of the detection distance Iron 15 x 15 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NC Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS   1PC 1 TL-Q5MC2 2M 02501791 37.99 SGD
In stock
5+/-10% Less than 10% of the detection distance Iron 15 x 15 x 1 Code drawer type 0 to 4 5 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-Q5MC1 5M 39098193 50.99 SGD
Shipped after 2018-05-02
5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded 500 (average value) []17 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS   1PC 1 TL-Q5MD1 2M 02501807 37.99 SGD
In stock
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N10MD1 2M 39097947 51.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-Q5MB1 2M 01491534 -
Discontinued
[x]
5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NC Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-Q5MD2 2M 46502556 41.99 SGD
Shipped after 2018-05-07
20+/-10% 15% or less of the detection distance Iron 50 x 50 x 1 Code drawer type 0 to 16 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NC Unshielded 40 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N20ME2 2M 39098087 81.99 SGD
Shipped after 2018-05-07
10+/-10% 15% or less of the detection distance Iron 40 x 40 x 1 Code drawer type 0 to 8 2 - Heat-resistant ABS AC 2-wire IEC standard IP67 NO Unshielded 10 (average value) []30 AC90 to 250 AC100 to 220(50/60Hz) Heat-resistant ABS   1PC 1 TL-N10MY1 2M 39098001 96.99 SGD
In stock
5+/-10% 15% or less of the detection distance Iron 30 x 30 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 500 (average value) []25 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS   1PC 1 TL-N5ME1 2M 39098114 47.99 SGD
In stock
10+/-10% 15% or less of the detection distance Iron 40 x 40 x 1 Code drawer type 0 to 8 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N10ME15 2M 39097974 49.99 SGD
Shipped after 2018-05-07
20+/-10% 15% or less of the detection distance Iron 50 x 50 x 1 Code drawer type 0 to 16 2 - Heat-resistant ABS AC 2-wire IEC standard IP67 NO Unshielded 10 (average value) - AC90 to 250 AC100 to 220(50/60Hz) Heat-resistant ABS   1PC 1 TL-N20MY1 2M 39098096 139.99 SGD
In stock
12+/-10% Less than 10% of the detection distance Iron 40 x 40 x 1 Code drawer type 0 to 9.6 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N12MD1 2M 39098026 51.99 SGD
Shipped after 2018-05-07
7+/-10% Less than 10% of the detection distance Iron 30 x 30 x 1 Code drawer type 0 to 5.6 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N7MD1 2M 39098157 55.99 SGD
Shipped after 2018-05-07
10+/-10% 15% or less of the detection distance Iron 40 x 40 x 1 Code drawer type 0 to 8 5 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS   1PC 1 TL-N10ME1 5M 39097965 61.99 SGD
In stock
5+/-10% 15% or less of the detection distance Iron 30 x 30 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NC Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N5ME2 2M 39098132 55.99 SGD
Shipped after 2018-05-02
20+/-10% 15% or less of the detection distance Iron 50 x 50 x 1 Code drawer type 0 to 16 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 40 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS   1PC 1 TL-N20ME1 2M 39098053 80.99 SGD
In stock
10+/-10% 15% or less of the detection distance Iron 40 x 40 x 1 Code drawer type 0 to 8 2 - Heat-resistant ABS AC 2-wire IEC standard IP67 NC Unshielded 10 (average value) - AC90 to 250 AC100 to 220(50/60Hz) Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N10MY2 2M 39098017 109.99 SGD
Shipped after 2018-05-02
5+/-10% 15% or less of the detection distance Iron 30 x 30 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS AC 2-wire IEC standard IP67 NO Unshielded 10 (average value) - AC90 to 250 AC100 to 220(50/60Hz) Heat-resistant ABS   1PC 1 TL-N5MY1 2M 39098141 74.99 SGD
In stock
20+/-10% 15% or less of the detection distance Iron 50 x 50 x 1 Code drawer type 0 to 16 5 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 40 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N20ME1 5M 39098062 91.99 SGD
Shipped after 2018-05-02
10+/-10% 15% or less of the detection distance Iron 40 x 40 x 1 Code drawer type 0 to 8 5 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NC Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N10ME2 5M 39097992 61.99 SGD
Shipped after 2018-05-07
5+/-10% 15% or less of the detection distance Iron 30 x 30 x 1 Code drawer type 0 to 4 5 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N5ME1 5M 39098123 61.99 SGD
Shipped after 2018-05-07
7+/-10% Less than 10% of the detection distance Iron 30 x 30 x 1 Code drawer type 0 to 5.6 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NC Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N7MD2 2M 39098175 50.99 SGD
Shipped after 2018-05-07
20+/-10% 15% or less of the detection distance Iron 50 x 50 x 1 Code drawer type 0 to 16 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 40 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N20ME15 2M 39098071 81.99 SGD
Shipped after 2018-05-07
10+/-10% 15% or less of the detection distance Iron 40 x 40 x 1 Code drawer type 0 to 8 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NC Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS   1PC 1 TL-N10ME2 2M 39097983 47.99 SGD
In stock
2+/-10% Less than 10% of the detection distance Iron 8 x 8 x 1 Code drawer type 0 to 1.5 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS   1PC 1 TL-Q2MC1 2M 39098184 37.99 SGD
In stock
7+/-10% Less than 10% of the detection distance Iron 30 x 30 x 1 Code drawer type 0 to 5.6 5 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N7MD1 5M 39098166 51.99 SGD
Shipped after 2018-05-02
20+/-10% Less than 10% of the detection distance Iron 50 x 50 x 1 Code drawer type 0 to 16 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N20MD1 2M 39098044 81.99 SGD
Shipped after 2018-05-02
20+/-10% 15% or less of the detection distance Iron 50 x 50 x 1 Code drawer type 0 to 16 2 - Heat-resistant ABS AC 2-wire IEC standard IP67 NC Unshielded 10 (average value) - AC90 to 250 AC100 to 220(50/60Hz) Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N20MY2 2M 39098105 139.99 SGD
Shipped after 2018-05-02
12+/-10% Less than 10% of the detection distance Iron 40 x 40 x 1 Code drawer type 0 to 9.6 5 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded 500 (average value) - DC10 to 30 DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-N12MD1 5M 39098035 55.99 SGD
Shipped after 2018-05-07
5+/-10% 10% or less of detection distance Iron 15x15x1 Cord drawer type 0 - 4 2 - HEAT-RESISTANT ABS Direct-current 3 line type NPN IEC standard IP67 NO Non-shielded 500 (average value) []17 DC10 - 30 DC12-24 Ripple(p-p) Less than 10% HEAT-RESISTANT ABS   1PC 1 TL-Q5MC1 2M 02501782 37.99 SGD
In stock
10+/-10% Less than 15% of detection distance Steel 40 x 40 x 1 Cord drawing type 0 - 8 2 - Heat resistant ABS Direct-current 3 wire type NPN IEC STANDARD IP67 NO Non-shielded 500 (average value) []30 DC10 - 30 DC12 - 24 Ripple(p-p) Below 10% Heat resistant ABS   1PC 1 TL-N10ME1 2M 39097956 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
During repair and maintenance of equipment
5
From Japan
On 2018-02-09 17:02:12
You can use it with confidence in the manufacturer products. Because there are no similar products, relatively expensive, but satisfied.
This review is about item#39098105.
It is used for machine safety equipment.
4
From Japan
On 2016-07-11 13:20:15
It became possible to purchase less expensive than the current product. I wish for further cost reduction.
This review is about item#02501782.
Facility stop sensor
4
From Japan
On 2016-07-05 23:27:29
I replaced it because the sensor of the same type got strange. It's cheap. I bought a code of 5 m, but it was a margin at 2 m. I am using it without problems.
This review is about item#39098062.
Failure substitution for existing machinery
5
From Japan
On 2015-02-22 18:48:35
Manufacturer (OMRGON) It ​​is ready-made and there is no problem
This review is about item#39098114.
It is a sensor widely used in machinery and equipment.
5
From Japan
On 2014-03-13 15:43:39
It is a part you want to arrange immediately as a spare part so it is very helpful to arrive immediately after ordering.
This review is about item#02501782.

Related Products