Buy more than* S$200* and get FREE SHIPPING

Cylindrical Proximity Sensor (AC / DC Two-Wire Type / Code Drawer Type) E2E

1.00 (1)
Caution
*The response frequency is the average value. The measurement conditions are standard detection objects The distance between the detection objects is twice that of the standard detection object, and the set distance is set to 1/2 of the detection distance
...see all>
Product Options
ADD TO CART
Self-diagnosis Output Operating Mode (when approaching objects detected) Working Voltage Range (V) Outer Diameter Setting Distance (mm) Power Supply Voltage (V) Detection Distance (mm) Cord Length (m) Maximum Ink Ejecting Frequency (Hz) Operating Mode Material (detection surface) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Self-diagnosis Output Operating Mode (when approaching objects detected) Working Voltage Range (V) Outer Diameter Setting Distance (mm) Power Supply Voltage (V) Detection Distance (mm) Cord Length (m) Maximum Ink Ejecting Frequency (Hz) Operating Mode Material (detection surface) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
x NO DC20-264 AC40-264 M18 0-5.6 DC24-240 AC48-240 7+/-10% 5 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X7T1 5M 05288726 149.99 SGD
Shipped after 2018-01-26
x NO DC20-264 AC40-264 M18 0-5.6 DC24-240 AC48-240 7+/-10% 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X7T1 2M 05288717 139.99 SGD
Shipped after 2018-01-25
- NO DC10-40 M18 0-4 - 5mm+/-10% 5 0.6k - PBT *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5E1 5M 39046183 91.99 SGD
Shipped after 2018-01-26
- - DC20-264 AC40-264 M30 0-8 DC24-240 AC48-240 10+/-10% 5 - NO PBT *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X10T1 5M 39045027 169.99 SGD
Shipped after 2018-02-07
- NO DC20-264 AC40-264 M12 0-2.4 DC24-240 AC48-240 3mm+/-10% 5 - - PBT *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X3T1 5M 39046104 129.99 SGD
Shipped after 2018-01-26
- NO DC10-40 M18 0-4 - 5mm+/-10% 10 0.6k - PBT *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5E1 10M 39046174 99.99 SGD
Shipped after 2018-01-26
x NO DC20-264 AC40-26 M30 0-8 DC24-240 AC48-240 10+/-10% 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X10T1 2M 35099915 169.99 SGD
Shipped after 2018-01-26
x NO DC20-264 AC40-26 M12 0-2.4 DC24-240 AC48-240 3+/-10% 2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X3T1 2M 35099906 129.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance change of proximity sensor which became poor insulation
1
From Japan
On 2017-12-19 17:21:15
Although the contact operation is performed, the indicator light was a lighting failure. I never thought that it would be done with parts of Omron. Since incorporating the lamp into the equipment makes the lamp invisible, it does not cause any major problems, but Omron is also severer.
This review is about item#35099906.

Related Products