Buy more than* S$200* and get FREE SHIPPING

Super Timer MS4S Series

4.55 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Set Error Control Output Power Consumption Recovery Time Rated Voltage (V) Terminal Numbers Weight (g) Tolerable Voltage Fluctuation Allowable Relative Humidity (%) Allowable Around Temperature (degree c) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Error Control Output Power Consumption Recovery Time Rated Voltage (V) Terminal Numbers Weight (g) Tolerable Voltage Fluctuation Allowable Relative Humidity (%) Allowable Around Temperature (degree c) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-5%+/-0.05s AC250V 5A (cosphi=1) For AC: about 10VA DC for: about 1W - AC/DC24V (50/60Hz) 11 pin About100 85 to 110%Vn (Icing, no condensation) 35-85 -10 to +55(No freezing No condensation) More than 100 (at DV500V Mega) 1PC 1 MS4SM-CE 08507231 -
Discontinued
[x]
+/-5%+/-0.05s AC240V 5A (cosphi=1) For AC: about 10VA DC for: about 1W - AC/DC24V (50/60Hz) 8-pin About100 85 to 110%Vn (Icing, no condensation) 35-85 -10 to +55(No freezing No condensation) More than 100 (at DV500V Mega) 1PC 1 MS4SC-CE 08507204 51.47 SGD
Shipped after 2017-08-16
+/-5%+/-0.05s AC250V 5A (cosphi=1) For AC: about 10VA DC for: about 1W 0.1 seconds or less AC/DC24V (50/60Hz) 8-pin About100 85 to 110%Vn (Icing, no condensation) 35-85 -10 to +55(No freezing No condensation) More than 100 (at DV500V Mega) 1PC 1 MS4SA-CE 08507186 45.01 SGD
In stock
+/-5%+/-0.05s AC250V 5A (cosphi=1) About 10VA 0.5 seconds or less AC100 - 240 (50/60Hz) 8-Pin About 100 85 - 110%Vn -35-+85 (no freezing and condensation) -10-+55 (no freezing and condensation) 100 or more (with 500V mega) 1PC 1 MS4SY-AP 05322423 68.51 SGD
In stock
+/-5% of +/-0.05 s AC250V 5A (cosphi=1) About 10 VA 0.1 second or less (Shared) AC100-240v (50 / 60 Hz) Eight pins About 100 85 - 110%Vn 35-85 (don't freeze over and dew) -10-+55 (don't freeze over and dew) 100 or more(with DV500V mega) 1PC 1 MS4SA-AP 08507177 45.01 SGD
In stock
+/-5% of +/-0.05 s AC240V 5A (cosphi=1) About 10 VA 0.1 second or less (Shared) AC100-240v (50 / 60 Hz) Eight pins About 100 85 - 110%Vn 35-85 (don't freeze over and dew) -10-+55 (don't freeze over and dew) 100 or more(with DV500V mega) 1PC 1 MS4SC-AP 08507195 51.47 SGD
In stock
+/-5%+/-0.05s AC250V 5A (cosphi=1) About 10VA 0.1 second or less AC100-240 (Shared) (50/60Hz) 11 pins About 100 85 - 110%Vn -35-+85 (no freezing and dew) -10-+55 (no freezing and dew) 100 or more (with 500V mega) 1PC 1 MS4SM-AP 08507222 45.01 SGD
In stock
+/-5%+/-0.05s AC250V 5A (cosphi=1) For AC: about 10VA For DC: about 1W 0.1 second or less AC100-240 (Shared) (50/60Hz) 8 pins About 100 85 - 110%Vn -35-+85 (no freezing and dew) -10-+55 (no freezing and dew) 100 or more (with 500V mega) 1PC 1 MS4SR-AP 08507247 93.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Replacement of what I am using now.
5
From Japan
On 2016-04-20 14:20:06
I am satisfied enough because it is a replacement for what I am using now. I would like to use it again.
This review is about item#08507177.
Operating board of drying furnace
5
From Japan
On 2016-04-13 10:02:30
I want the optional item pedestal and the stop frame product number image in the item display with no problem.
This review is about item#08507177.
It is for manufacturing equipment.
3
From Japan
On 2016-02-29 15:27:09
It is on the price.
This review is about item#08507177.
Control of incinerator
5
From Japan
On 2015-01-16 16:30:26
I was in trouble because it was said that the product was discontinued to the installed machine maker. Thank you very much for helping me. Thank you very much.
This review is about item#08507177.
Equipment repair
5
From Japan
On 2014-05-22 15:03:33
It was as cataloged quickly we corresponded
This review is about item#08507177.
For maintenance
5
From Japan
On 2014-04-11 23:47:02
Fuji products can be used with confidence. We are using it for customer's repair, but our customers are also satisfied. I will inform you of the shipping situation, so it will be extremely helpful to be able to proceed with the work systematically.
This review is about item#08507177.
To start star delta of pump
5
From Japan
On 2014-03-05 20:16:22
I replaced it due to the old model lifetime. It was a pon attachment. Because the star connection time at startup was a bit short, I adjusted it at the time of exchange, but I was impressed that I can set it to a fairly fine time.
This review is about item#05322423.
I use it for a motor timer of agricultural machinery.
5
From Japan
On 2014-02-16 21:39:25
It is convenient because you can choose various time settings at this price.
This review is about item#08507177.
Management of work speed.
4
From Japan
On 2013-11-20 09:23:57
In managing the work speed, you can specify the on and off times of the flicker mode separately.
This review is about item#08507222.
For equipment repair replacement
3
From Japan
On 2011-03-23 13:24:32
Although there is an AC free power supply as a feature, I think that 24 VDC / AC is correct.
This review is about item#08507186.

Related Products