Buy more than* S$200* and get FREE SHIPPING

Push Button Rubber Cover

4.80 (5)
Caution
For cuspidate button. Cannot be mounted on flat type push button switches.
Dimension B
19
Dimensions A
phi 28
Dimensions D
11
Operating Ambient Temperature (deg C)
-5 - 60
Material
Nitrile rubber
Type
For protruding form buttons
Compatible Body
phi30ABN series
...see all
Product Options
ADD TO CART
Dimensions C Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 38 Black 1PC 1 OC-11B 02493784 5.22 SGD
In stock
phi38 Green 1PC 1 OC-11G 02493793 5.27 SGD
In stock
phi38 Red 1PC 1 OC-11R 02493802 5.22 SGD
In stock
phi38 Yellow 1PC 1 OC-11Y 02493811 5.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Switch cover of anchor winch of vessel
4
From Japan
On 2017-04-05 18:06:53
Replacement of the switch cover of the anchor winch of the ship is satisfied.
This review is about item#2493802.
Switch waterproof
5
From Japan
On 2016-05-02 14:56:13
As for goods, it is the same as what we have used up to now. However, I bought it in Osaka Nihonbashi before, but it was saved because I closed the store.
This review is about item#02493784.
Fishing equipment
5
From Japan
On 2014-02-12 17:24:18
I was satisfied with very good products.
This review is about item#02493784.
In a place where water is applied.
5
From Japan
On 2013-04-18 22:04:28
It is saved because we can replace with this cover alone.
This review is about item#02493793.
Because other than black will be exhausted quickly.
5
From Japan
On 2013-04-18 22:02:37
Because why red and green worse quickly, I am saved.
This review is about item#02493802.

Related Products