Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Button Cover

4.00 (3)
Caution
Unsuitable for outdoor use or on oil.
Purpose
Places with dust or water.
Color
Transparent
Material
Rubber made (EPDM)
...see all>
Product Options
ADD TO CART
Dimension B Dimensions A Compatible Body Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B Dimensions A Compatible Body Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 37 phi30 series For flat buttons 1PC 1 OC-121 02493827 2.99 SGD
In stock
22 37 phi30 series For protruding form buttons 1PC 1 OC-122 02493836 2.99 SGD
In stock
- - phi25TWS series For flat buttons 1PC 1 OC-221 02493845 2.99 SGD
In stock
- - phi25TWS series For protruding form buttons 1PC 1 OC-222 02493854 2.99 SGD
In stock
- - phi22 HW-TW series For flat buttons 1PC 1 OC-31 02493863 2.99 SGD
In stock
- - phi22 HW-TW series For protruding form buttons 1PC 1 OC-32 02493872 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Repair of factory equipment
5
From Japan
On 2016-09-30 19:43:29
It does not have to arrange many colors which can be installed later.
This review is about item#2493854.
Machine of the factory
3
From Japan
On 2016-04-17 19:17:26
Although it is repeat purchase, there is somewhat difficulty in durability whether it is influenced by ultraviolet rays, but since there is no other thing transparent in this size, purchase it.
This review is about item#02493854.
Since it is used in a dirty place,
4
From Japan
On 2013-01-23 13:16:13
I do not need the dirty switch body. It would be better to attach it for protection of the switch. Just using it is obvious, but it gets dirty. It is troublesome to loosen the screw on the back of the switch when replacing it. I think that it would be nice if there is a cover for the selector switch.
This review is about item#02493863.

Related Products