Buy more than* S$200* and get FREE SHIPPING

Passage Metal-Fittings Fork Type

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Specification Coating Pitch between Terminals (mm) Surface Processing Flowing Current (A) Terminal Shape Weight (g) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Coating Pitch between Terminals (mm) Surface Processing Flowing Current (A) Terminal Shape Weight (g) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 6 pole Vinyl chloride 12 Nickel-plated 30 Forked About4.5 Brass   1Pack(10PC) 1 BNJ56FBPN10 08555547 20.99 SGD
In stock
For 10 pole Vinyl chloride 7 Nickel-plated 10 Forked - Brass   1Pack(10PC) 1 BDJ10FBPN10 39280507 19.99 SGD
In stock
For 6 pole None 8 Nickel-plated Maximum / 20 Forked About 3.1 Brass   1Pack(10PC) 1 BNJ26FWPN10 40164196 6.99 SGD
In stock
For 6 pole Vinyl chloride 12 Nickel-plated 30 Forked - Brass   1Set(10PC) 1 BNJ56FPN10 59969262 7.99 SGD
In stock
For 6 pole Vinyl chloride 8.5 Nickel-plated 20 Forked - Brass   1Pack(10PC) 1 BNJ36FBPN10 08487333 19.99 SGD
In stock
For 6 pole Vinyl chloride 7 Nickel-plated - Forked About2.7 Brass   1Pack(10PC) 1 BNJ16FBPN10 08487324 19.99 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BNJ36FPN10 59969217 9.99 SGD
Shipped after 2018-01-24
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BNJ46FPN10 59969244 7.99 SGD
Shipped after 2018-01-24
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BPJ-56FPN10 59977836 9.99 SGD
Shipped after 2018-01-25
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BPJ-56PN10 59977845 9.99 SGD
Shipped after 2018-01-25
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BPJ-46FPN10 59977811 9.99 SGD
Shipped after 2018-01-25
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BPJ-26FPN10 59977784 12.99 SGD
Shipped after 2018-01-25
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BPJ-36FPN10 59977802 7.99 SGD
Shipped after 2018-01-25
For 6 pole Vinyl chloride 7 Nickel-plated 10 Forked - Brass   1Set(10PC) 1 BNJ16FPN10 59969174 6.99 SGD
In stock
For 10 pole Without 7 Nickel plating 10 Forked type - Brass   1Pack(10PC) 1 BDJ10FPN10 08487175 6.99 SGD
In stock
For 6 pole Vinyl chloride 8 Nickel plating 20 Forked type About 3.1 Brass   1Pack(10PC) 1 BNJ26FWBPN10 08487315 19.99 SGD
In stock
For 6 pole Vinyl chloride 10.5 Nickel plate 20 Forked type About 3.0 Brass   1Pack(10PC) 1 BNJ46FBPN10 08555531 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:52:42
Very beautiful, easy to use, I will buy next time as well.
This review is about item#8555531.
Distribution line branch
4
From Japan
On 2017-02-08 01:41:29
Workability · It was able to be installed and installed without problems especially on products.
This review is about item#08487315.
Restriction on switch box
5
From Japan
On 2016-12-13 12:51:13
Pitch 10 mm Order code: 10793264 Product number: T20-06PM It fits perfectly with the P6 terminal block of Yamato soul
This review is about item#59969262.
Distribution board from generator on site
4
From Japan
On 2015-02-28 18:12:13
Easy to use
This review is about item#08555531.
I made a control panel.
2
From Japan
On 2013-07-02 07:45:40
I could not use it after all because the size did not match the terminal block. But, I learned that there is such a thing.
This review is about item#08487175.

Related Products