Buy more than* S$200* and get FREE SHIPPING

2-Stage Terminal Blocks

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
...see all>
Product Options
ADD TO CART
Terminal Type Rated Compatible Wire Withstand Voltage Thickness (mm) Insulation Resistance (Mohm) Screw Dimensions Pitch between Terminals (mm) Flowing Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Type Rated Compatible Wire Withstand Voltage Thickness (mm) Insulation Resistance (Mohm) Screw Dimensions Pitch between Terminals (mm) Flowing Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Self-up form 21A type 2mm2 AC2500V · 1 minute - More than 100 M3.5 10.5 21 1PC 1 BND15LW 40164284 2.99 SGD
In stock
Self rise type 16A type 1.25mm<sup>2</sup>(2mm<sup>2</sup>max.) AC2500V / 1 minute 8 100 or more M3 8 16 1PC 1 BND15W 02487527 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:19:23
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02487527.
Renewal of old equipment
5
From Japan
On 2016-04-14 11:04:20
Along with the renewal of electrical equipment, it was used to compensate for the increase in the number of terminals to the current space as the sensor etc. were expanded. Although I can not deny the difficulty of wiring on the lower stage, I think that reduction of "difficulty to do" can be achieved by considering the arrangement of DIN rail. It is inconvenient that the terminal block end is not in common with the one with the size and it is improved even if it is combined with the correct terminal block end and it is pushed out to the outside when tightening the terminal screw.
This review is about item#40164284.

Related Products