Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BN-W Series Block Terminal Self Rise Type

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Screw Dimensions Pitch between Terminals (mm) Flowing Current (A) Terminal Type Rated Compatible Wire Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Screw Dimensions Pitch between Terminals (mm) Flowing Current (A) Terminal Type Rated Compatible Wire Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 or more M3 7 16 Self rise type 16A type 1.25mm<sup>2</sup> AC2500V / 1 minute 1PC 1 BN10W 02487116 0.99 SGD
In stock
More than 100 M3 8 16 Self rise type 16A type 1.25mm<sup>2</sup>(2mm<sup>2</sup>) AC2500 V 1 minute 1PC 1 BN15MW 02487152 0.99 SGD
In stock
100 or more M3.5 8 21 Self rise type 21A type 2mm<sup>2</sup> AC2500V / 1 minute 1PC 1 BN15MWT 02487161 0.99 SGD
In stock
100 or more M3.5 10.5 21 Self rise type 21A type 2mm<sup>2</sup> AC2500V / 1 minute 1PC 1 BN15LW 02487134 0.99 SGD
In stock
100 or more M4 10.5 30 Self rise type 30A type 3.5mm<sup>2</sup> AC2500V / 1 minute 1PC 1 BN15LWT 02487143 0.99 SGD
In stock
100 or more M4 12 40 Self rise type 40A type 5.5mm<sup>2</sup> AC2500V / 1 minute 1PC 1 BN30W 02487301 1.99 SGD
In stock
100 or more M5 14 50 Self rise type 50A type 8mm<sup>2</sup> AC2500V / 1 minute 1PC 1 BN40W 02487396 1.99 SGD
In stock
100 or more M5 15.5 70 Self rise type 70A type 14mm<sup>2</sup> AC2500V / 1 minute 1PC 1 BN50W 02487405 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
control panel
5
From Japan
On 2017-02-14 17:39:46
It is saved to flow MAX 30 A / 3.5 sq with this size, and screws are also very easy to use 4 mm.
This review is about item#2487143.
Connection of distribution line
4
From Japan
On 2017-02-08 01:42:10
Workability · It was able to be installed and installed without problems especially on products.
This review is about item#02487161.
wiring
5
From Japan
On 2015-02-03 16:59:02
Because it is occasionally used, selling one is convenient. However, when ordering 30 sizes for 2 sizes, sorting is troublesome because I'm packing everything in one bag and sending it.
This review is about item#02487116.
Connection of electric wire in control panel
5
From Japan
On 2013-04-22 15:12:14
Since it is a unit, it has become useless stock
This review is about item#02487143.
Automatic control unit
5
From Japan
On 2011-08-29 10:41:27
Purchase for 1 box (50P) purchase It is 1.3 times as much as the electric material shop that I purchased always, but a sudden job entered and it was shipped the same day so purchase arrived in the bag as soon as it arrived on the day before safely, so trouble with opening I think that it is good even for 1 box unit or 10P unit where bags garbage took
This review is about item#02487116.
In the control panel
4
From Japan
On 2009-10-15 11:56:24
Easy to use and easy to obtain
This review is about item#02487116.

Related Products