Buy more than* S$200* and get FREE SHIPPING

Terminal Block BD Series , Fixed Terminal Block Type

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Number of Poles Description Insulation Resistance (Mohm) Screw Dimensions Pitch between Terminals (mm) Flowing Current (A) Terminal Type Rated Compatible Wire Rated Insulation Voltage (V) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Description Insulation Resistance (Mohm) Screw Dimensions Pitch between Terminals (mm) Flowing Current (A) Terminal Type Rated Compatible Wire Rated Insulation Voltage (V) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 40 10-pole self-up 100 or more M3 7 14 Fixed terminal block 1.25mm<sup>2</sup>(2mm<sup>2</sup>max.) 250 AC2500V 1 minute   1PC 1 BD7-MB10 02487003 7.99 SGD
In stock
2 - 40 Self-up 6P 14A M3 100 or more M3 7 14 Fixed terminal block 1.25mm<sup>2</sup>(2mm<sup>2</sup>max.) 250 AC2500V 1 minute   1PC 1 BD7-MB6 02487064 5.99 SGD
In stock
- - - - - - - - - -   1PC 1 BD7-MB20 59966715 12.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB21 59966724 15.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB22 59966733 16.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB34 59967205 27.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB35 59967214 27.99 SGD
Shipped after 2018-03-02
2 to 35 - More than 100 M3 8 16 Fixed terminal block 1.25mm2(2mm2max.) 380 AC2500V · 1 minute *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB4 02487082 15.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB5 59967223 7.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB6 59967232 7.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB7 59967241 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB14 59967311 11.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB15 59967327 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB35 59967415 27.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB5 59967433 6.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB32 59967722 36.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB45 59967801 50.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB46 59967817 52.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB11 59966986 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB12 59966995 11.99 SGD
Shipped after 2018-03-01
2 to 35 - More than 100 M3 8 16 Fixed terminal block 1.25mm2(2mm2max.) 380 AC2500V · 1 minute *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB2 02487073 5.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB20 59967074 15.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB21 59967083 15.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB22 59967092 16.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB23 59967101 21.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB8 59967257 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB9 59967266 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB10 59967293 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB3 59967397 5.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB30 59967406 24.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB4 59967424 6.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB16 59967625 26.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB25 59967686 31.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB28 59967695 33.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB3 59967704 6.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB30 59967713 34.99 SGD
Shipped after 2018-03-05
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB33 59967731 38.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB34 59967747 38.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB35 59967756 40.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB36 59967765 41.99 SGD
Shipped after 2018-03-02
2 to 40 - More than 100 M3 7 14 Fixed terminal block 1.25mm2(2mm2max.) 250 AC2500V · 1 minute   1PC 1 BD7-MB2 02487037 2.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB18 59967634 24.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB2 59967643 5.99 SGD
In stock
- - - - - - - - - -   1PC 1 BDK5-MB4 59967774 5.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB40 59967783 49.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB44 59967792 49.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB24 59966751 21.99 SGD
Shipped after 2018-03-02
2 to 40 - More than 100 M3 7 14 Fixed terminal block 1.25mm2(2mm2max.) 250 AC2500V · 1 minute   1PC 1 BD7-MB25 02487046 18.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB13 59967004 11.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB14 59967013 14.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB15 59967022 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB16 59967031 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB17 59967047 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB18 59967056 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB19 59967065 14.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB27 59967144 22.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB28 59967153 24.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB3 59967162 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB30 59967171 24.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB31 59967187 24.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB32 59967196 25.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB12 59967302 11.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -   1PC 1 BD7-MB14 59966663 8.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB15 59966672 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB16 59967336 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB23 59966742 21.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB53 59967862 54.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB54 59967871 56.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB55 59967887 56.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB56 59967896 56.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -   1PC 1 BDK5-MB6 59967905 6.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB11 59966645 13.99 SGD
Shipped after 2018-03-02
2 to 40 - More than 100 M3 7 14 Fixed terminal block 1.25mm2(2mm2max.) 250 AC2500V · 1 minute   1PC 1 BD7-MB16 02487021 11.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB17 59966681 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB19 59966706 14.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB34 59966855 27.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB35 59966864 27.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB36 59966873 29.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB37 59966882 28.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB38 59966891 28.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB39 59966907 28.99 SGD
Shipped after 2018-03-02
2 to 40 - More than 100 M3 7 14 Fixed terminal block 1.25mm2(2mm2max.) 250 AC2500V · 1 minute   1PC 1 BD7-MB4 02487055 3.99 SGD
In stock
- - - - - - - - - -   1PC 1 BD7-MB9 59966952 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -   1PC 1 BD8-MB10 59966977 7.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB17 59967345 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB18 59967354 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB2 59967363 5.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB20 59967372 15.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB25 59967381 22.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB6 59967442 7.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB8 59967451 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8S-MB9 59967467 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -   1PC 1 BDK5-MB10 59967564 10.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB11 59967573 17.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB12 59967582 12.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB13 59967591 16.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB14 59967607 22.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB15 59967616 22.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB20 59967652 27.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB22 59967661 28.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB24 59967677 31.99 SGD
Shipped after 2018-03-02
2 to 40 - More than 100 M3 7 14 Fixed terminal block 1.25mm2(2mm2max.) 250 AC2500V · 1 minute   1PC 1 BD7-MB12 02487012 8.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB13 59966654 11.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB18 59966697 13.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB26 59966767 22.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB27 59966776 22.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB28 59966785 24.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB29 59966794 24.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -   1PC 1 BD7-MB3 59966803 2.99 SGD
In stock
- - - - - - - - - -   1PC 1 BD7-MB30 59966812 21.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB31 59966821 24.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB32 59966837 25.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD7-MB33 59966846 25.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -   1PC 1 BD7-MB40 59966916 25.99 SGD
In stock
- - - - - - - - - -   1PC 1 BD7-MB5 59966925 3.99 SGD
In stock
- - - - - - - - - -   1PC 1 BD7-MB7 59966934 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -   1PC 1 BD7-MB8 59966943 5.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB24 59967117 21.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB25 59967126 22.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD8-MB26 59967135 22.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -   1PC 1 BDK5-MB5 59967826 5.99 SGD
In stock
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB50 59967835 54.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB51 59967844 54.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB52 59967853 54.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB7 59967914 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB8 59967923 10.99 SGD
Shipped after 2018-03-05
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BDK5-MB9 59967932 15.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Connection between solar panel and charger controller Other diode connection
4
From Japan
On 2018-01-11 16:31:35
The number of terminals was enough, but I wanted the interval a little wider. It is a part that can be securely tightened and secure.
This review is about item#2487012.
For wiring connection
3
From Japan
On 2017-04-07 08:04:28
Model number is a little confusing and I made a mistake when purchasing additional. There was no problem with the product.
This review is about item#02487082.
Wiring work
5
From Japan
On 2016-05-07 09:33:46
Usability was good.
This review is about item#59966812.
Assembling the relay board
5
From Japan
On 2015-10-13 12:10:07
It was very easy to use
This review is about item#59966916.
Used as a terminal block for wiring inside equipment
3
From Japan
On 2015-05-07 12:01:57
Terminal covers are hard, so it is very hard to remove / attach them. A more soft one is easier to use.
This review is about item#02487003.

Related Products