Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2-Stage Terminal Blocks

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
100 or more
Screw Dimensions
M3
Pitch between Terminals (mm)
8
Flowing Current (A)
16
Terminal Type
Self rise type 16A type
Rated Compatible Wire
1.25mm2(2mm2max.)
Rated Insulation Voltage (V)
600
Withstand Voltage
AC2500V / 1 minute
Thickness (mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BNDH15W 02487545 2.99 SGD
In stock
ADD TO CART

Related Products