Buy more than* S$200* and get FREE SHIPPING

G5V-2 Low Signal Relay

4.77 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Telephones, modems, facsimiles, accident prevention crime prevention apparatus, etc.
Rated Current (A)
2
Contact Arrangement
2c
...see all>
Product Options
ADD TO CART
Weight (g) Ambient Humidity Coil Rated Voltage(V) Maximum Voltage (V) Coil Resistance (ohm) Rated Current (mA) Insulation Resistance (Mohm) Classification Maximun Contact Current (A) Recovery Time (ms) Operating Voltage Terminal Shape Contact Mechanism Protection Structure Rated Load Release Voltage Operating Time (ms) Number of Poles Maximum Contact Voltage (V) Power Consumption (mW) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Ambient Humidity Coil Rated Voltage(V) Maximum Voltage (V) Coil Resistance (ohm) Rated Current (mA) Insulation Resistance (Mohm) Classification Maximun Contact Current (A) Recovery Time (ms) Operating Voltage Terminal Shape Contact Mechanism Protection Structure Rated Load Release Voltage Operating Time (ms) Number of Poles Maximum Contact Voltage (V) Power Consumption (mW) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About5 5 to 85%RH DC24 180%(at23deg C) 2880+/-10% 8.33+/-10% More than 1000 (DC500V mega) Ultra-sensitive type 1 3 or less Less than 75% PCB terminals Crossbar twin Ag (Au alloy + Ag) Plastic sealed type AC125V 0.5A,DC24V 1A More than 5% 7 or less 2-pole AC125V DC125V About200   1PC 1 G5V-2-H1 DC24 08588115 4.73 SGD
In stock
About5 5 to 85%RH DC5 180%(at23deg C) 166.7+/-10% 30+/-10% More than 1000 (DC500V mega) Ultra-sensitive type 1 3 or less Less than 75% PCB terminals Crossbar twin Ag (Au alloy + Ag) Plastic sealed type AC125V 0.5A,DC24V 1A More than 5% 7 or less 2-pole AC125V DC125V About150   1PC 1 G5V-2-H1 DC5 08588097 4.73 SGD
In stock
About5 5 to 85%RH DC3 120%(at23deg C) 18+/-10% 166.7+/-10% More than 1000 (DC500V mega) Reference form 2 3 or less Less than 75% PCB terminals Crossbar twin Ag (Au alloy + Ag) Plastic sealed type DC24V 1A More than 5% 7 or less 2-pole DC125 About500   1PC 1 G5V-2 DC3 39068032 4.03 SGD
In stock
About5 5 to 85%RH DC48 120%(at23deg C) 4000+/-10% 12+/-10% More than 1000 (DC500V mega) Reference form 2 3 or less Less than 75% PCB terminals Crossbar twin Ag (Au alloy + Ag) Plastic sealed type DC24V 1A More than 5% 7 or less 2-pole DC125 About580 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G5V-2 DC48 39068041 4.73 SGD
Shipped after 2018-03-23
About 5 5 - 85%RH DC5 120% (at 23 degree c) 50+/-10% 100+/-10% 1000 or more (with DC500V megger) Standard form 2 Less than 3 75% or less PCB terminal Crossbar twin Ag (Au alloy +Ag) Plastic seal form AC125V 0.5A, DC30V 2A Over 5% 7 Or less 2-Pole AC125V DC125V About 500   1PC 1 G5V-2 DC5 08588063 4.17 SGD
In stock
About 5 5 - 85%RH DC12 120% (at 23 degree c) 288+/-10% 41.7+/-10% 1000 or more (with DC500V megger) Standard form 2 Less than 3 75% or less PCB terminal Crossbar twin Ag (Au alloy +Ag) Plastic seal form AC125V 0.5A, DC30V 2A Over 5% 7 Or less 2-Pole AC125V DC125V About 500   1PC 1 G5V-2 DC12 08588072 4.17 SGD
In stock
About 5 5 - 85%RH DC24 120% (at23 deg C) 1152+/-10% 20.8+/-10% Over 1000 (DC 500V mega) Standard form 2 Three or less 75% or less Printed circuit board terminals Crossbar twin Ag (Au alloy +Ag) Plastic seal form AC125V 0.5A, DC30V 2A Over 5% Seven or less Two poles AC125V DC125V About 500   1PC 1 G5V-2 DC24 08588081 4.23 SGD
In stock
About 5 5 - 85%RH DC12 180% (at23 deg C) 960+/-10% 12.5+/-10% Over 1000 (DC 500V mega) Super-high sensitiv type 1 Three or less 75% or less Printed circuit board terminals Crossbar twin Ag (Au alloy +Ag) Plastic seal form AC125V 0.5A, DC24V 1A Over 5% Seven or less Two poles AC125V DC125V About 150   1PC 1 G5V-2-H1 DC12 08588106 4.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Replacing the BTL signal relay of the amplifier
5
From Japan
On 2017-06-28 14:33:27
I purchased highly sensitive as a substitute for the BTL signal relay replacement of the amp, Highly sensitive type is very helpful because it is difficult to purchase in general. It is good that there is no problem in price.
This review is about item#8588115.
For parts replacement.
5
From Japan
On 2017-02-21 15:17:08
Relay which seems to be defective is functionally the same, and the part became a good article by parts exchange.
This review is about item#8588072.
Interlocking changeover switch for LED lighting etc of private passenger car
5
From Japan
On 2016-08-22 09:34:50
No operating noise is concerned, there is no worry of space as it is small
This review is about item#8588072.
Maintenance of audio equipment
5
From Japan
On 2016-07-16 09:56:52
I am very thankful that this hand is instant delivery in monotaro. I often keep some relays because I often use them. It is reliable Omron made. However, the sponge for lead protection and the parts were separated in the subdivision bag of the part, and the lead was bent. I also think that it will be serious due to the price side, but I think it would be wonderful if one considers the protection of the lead.
This review is about item#08588072.
Maintenance of electrical appliances
5
From Japan
On 2016-05-05 15:04:47
I am using it for the substitution of the reed relay fault of the old equipment, but I am very satisfied without trouble.
This review is about item#08588081.
Switching input of audio amplifier
5
From Japan
On 2016-04-18 16:23:37
In the past, we used selector switch to switch input, but I was troubled by poor contact. Since I started using this relay, there are no troubles.
This review is about item#08588115.
hobby
4
From Japan
On 2016-03-07 11:22:49
Ideal if there is an answer back of the operation situation.
This review is about item#08588072.
As an auxiliary component of the electronic control unit
5
From Japan
On 2014-10-17 13:13:13
Although I ordered it in a hurry, I ordered shipping quickly, despite small orders. We are satisfied with both products and correspondence. Thank you very much.
This review is about item#08588081.
Car parts production
5
From Japan
On 2014-05-02 20:01:03
I always use Omron but I am saved because there are few failures
This review is about item#08588072.
Rear switch to car
5
From Japan
On 2013-08-16 21:11:35
The wiring itself was made very easy. (Used in ETCS canceller)
This review is about item#08588072.

Related Products