Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage of Input Operating Voltage Insulation Method Release Voltage Compatible Output Load Zero Cross Function Output ON Voltage Drop Voltage Load (V) Surge Current Tolerance Dose (A) Working Voltage (V) Rated Load Voltage (V) Withstand Voltage Ambient Humidity Rated Voltage (V) Input Impedance Weight (g) Indicator Lamp Specification Impact Resistance (m/s2) Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage of Input Operating Voltage Insulation Method Release Voltage Compatible Output Load Zero Cross Function Output ON Voltage Drop Voltage Load (V) Surge Current Tolerance Dose (A) Working Voltage (V) Rated Load Voltage (V) Withstand Voltage Ambient Humidity Rated Voltage (V) Input Impedance Weight (g) Indicator Lamp Specification Impact Resistance (m/s2) Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - AC100-120, AC100-120 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-225B-UTU-AC100-120 46626501 48.99 SGD
Shipped after 2018-08-20
- - - - - - - - - - - - - AC200-240, AC200-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-240B-UTU-AC200-240 46626535 84.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-250B-UTU-DC5-24 46626571 83.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-275B-UTU-2-AC100-240 46626587 92.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-425B-2-DC5-24 46626675 84.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC200-240, AC200-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-205B-UTU-AC200-240 46626404 41.99 SGD
Shipped after 2018-06-14
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-205B-UTU-DC5-24 46626413 29.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-210B-3-AC100-240 46626422 47.99 SGD
Shipped after 2018-06-14
- - - - - - - - - - - - - AC100-120, AC100-120 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-250B-UTU-AC100-120 46626553 83.99 SGD
Shipped after 2018-08-23
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-410B-UTU-AC100-240 46626632 70.99 SGD
Shipped after 2018-08-23
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-440B-2-AC100-240 46626702 119.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-450B-2-DC5-24 46626727 139.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-450B-UTU-2-AC100-240 46626736 119.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC200/240, AC200/240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-220B-UTU-AC200/240 46626483 49.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-410B-AC100-240 46626623 70.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-410B-UTU-DC5-24 46626641 69.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-120, AC100-120 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-210B-UTU-AC100-120 46626447 39.99 SGD
Shipped after 2018-06-14
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-420B-AC100-240 46626657 88.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-425B-2-AC100-240 46626666 84.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-475B-UTU-2-DC5-24 46626763 119.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-275B-UTU-2-DC5-24 46626596 92.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-475B-UTU-2-AC100-240 46626754 119.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-490B-UTU-2-AC100-240 46626772 139.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-490B-UTU-2-DC5-24 46626781 139.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-D210B-UTU-AC100-240 46626797 62.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC200-240, AC200-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-225B-UTU-AC200-240 46626517 48.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC100-120, AC100-120 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-240B-UTU-AC100-120 46626526 84.99 SGD
Shipped after 2018-08-23
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-425B-UTU-2-AC100-240 46626684 89.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-D210B-UTU-DC5-24 46626806 56.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-210B-UTU-11-DC5-24 46626431 34.99 SGD
Shipped after 2018-08-20
- - - - - - - - - - - - - AC200-240, AC200-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-250B-UTU-AC200-240 46626562 83.99 SGD
Shipped after 2018-08-23
- - - - - - - - - - - - - AC100-240, AC100-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-290B-UTU-2-AC100-240 46626605 93.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-290B-UTU-2-DC5-24 46626614 95.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - DC5-24, DC5-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-220B-UTU-11-DC5-24 46626465 42.99 SGD
Shipped after 2018-08-20
- - - - - - - - - - - - - AC100-120, AC100-120 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-220B-UTU-AC100-120 46626474 49.99 SGD
Shipped after 2018-06-04
DC5 to 24V DC4 following Phototriac DC1V more 10A AC24 to 240V Yu 1.6V (RMS) following AC19 to 264 150 (60Hz, 1 cycle) DC4 to 32 AC24 to 240 AC2500V 50/60Hz 1min 45 to 85%RH DC5 to 24 7mA following About60 Yu EN standard 1000 More than 100 (at DC500V mega)   1PC 1 G3NA-210B-UTU DC5-24 39066027 28.99 SGD
In stock
DC5 to 24V AC75V following Photocoupler DC1V more 10A AC200 to 480V Yu 1.8V (RMS) following AC180 to 528 150 (60Hz, 1 cycle) DC4 to 32 AC200 to 480 AC2500V 50/60Hz 1min 45 to 85%RH DC5 to 24 Less than 5mA About80 Yu - 1000 More than 100 (at DC500V mega) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3NA-410B DC5-24 39066097 72.99 SGD
Shipped after 2018-05-31
AC100 to 120V AC75V following Photocoupler AC20V or more 5A AC24 to 240V Yu 1.6V (RMS) following AC19 to 264 60 (60Hz, 1 cycle) AC75 to 132 AC24 to 240 AC2500V 50/60Hz 1min 45 to 85%RH AC100 to 120 36kohm +/- 20% About60 Yu - 1000 More than 100 (at DC500V mega)   1PC 1 G3NA-205B AC100-120 39066002 31.99 SGD
In stock
DC5 to 24V DC4 following Phototriac DC1V or more 20A AC24 to 240V Yes 1.6V (RMS) following AC19 to 264 220 (60Hz, 1 cycle) DC4 to 32 AC24 to 240 AC2500V 50/60Hz 1min 45 to 85%RH DC5 to 24 7mA following About 60 Yes - 1000 100 or more (by DC500V mega)   1PC 1 G3NA-220B-UTU DC5-24 39066045 37.99 SGD
In stock
DC5 to 24V DC4 following Photo coupler DC1V or more 10A DC5 to 200V Nothing 1.5 or less DC4 to 220 150 (60Hz, 1 cycle) DC4 to 32 DC5 to 200 AC2500V 50/60Hz 1min 45 to 85%RH DC5 to 24 Less than 5mA About 70 Yes - 1000 100 or more (by DC500V mega)   1PC 1 G3NA-D210B DC5-24 39066115 48.99 SGD
In stock
AC100 to 120V AC75V or less Photo coupler AC20V or more 20A AC24 to 240V Yes 1.6V (RMS) following AC19 to 264 220 (60Hz, 1 cycle) AC75 to 132 AC24 to 240 AC2500V 50/60Hz 1min 45 to 85%RH AC100 to 120 36kohm +/- 20% About 60 Yes - 1000 100 or more (by DC500V mega)   1PC 1 G3NA-220B AC100-120 39066036 41.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3NA-225B-UTU DC5-24 39066072 34.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3NA-225B AC100-120 39066054 45.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3NA-225B DC5-24 39066063 40.99 SGD
Shipped after 2018-05-31
AC100 to 120V AC75V following Photocoupler AC20V or more 10A DC5 to 200V Nothing 1.5 or less DC4 to 220 150 (60Hz, 1 cycle) AC75 to 264 DC5 to 200 AC2500V 50/60Hz 1min 45 to 85%RH AC100 to 120 72kohm +/- 20% About70 Yu - 1000 More than 100 (at DC500V mega) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3NA-D210B AC100-240 39066106 58.99 SGD
Shipped after 2018-05-31
AC100 to 120V AC75V following Photocoupler AC20V or more 40A AC24 to 240V Yu 1.6V (RMS) following AC19 to 264 440 (60Hz, 1 cycle) AC75 to 132 AC24 to 240 AC2500V 50/60Hz 1min 45 to 85%RH AC100 to 120 36kohm +/- 20% About70 Yu - 1000 More than 100 (at DC500V mega) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3NA-240B AC100-120 39066081 81.99 SGD
Shipped after 2018-05-31
AC200 to 240V AC150V following Photocoupler AC40V or more 5A AC24 to 240V Yu 1.6V (RMS) following AC19 to 264 60 (60Hz, 1 cycle) AC150 to 264 AC24 to 240 AC2500V 50/60Hz 1min 45 to 85%RH AC200 to 240 72kohm +/- 20% About60 Yu - 1000 More than 100 (at DC500V mega)   1PC 1 G3NA-205B AC200-240 39066011 31.99 SGD
In stock
AC200 to 240V AC150V following Photocoupler AC40V or more 40A AC24 to 240V Yu 1.6V (RMS) following AC19 to 264 440 (60Hz, 1 cycle) AC150 to 264 AC24 to 240 AC2500V 50/60Hz 1min 45 to 85%RH AC200 to 240 72kohm +/- 20% About70 Yu Photo triac zero cross function 1000 More than 100 (at DC500V mega)   1PC 1 G3NA-240B AC200-240 08588991 81.99 SGD
In stock
DC5 to 24V DC4V following Photocoupler DC1V more 20A AC200 to 480V Yu 1.8V (RMS) following AC180 to 528 220 (60Hz, 1 cycle) DC4 to 32 AC200 to 480 AC2500V 50/60Hz 1min 45 to 85%RH DC5 to 24 Less than 5mA About80 Yu Photo triac zero cross function 1000 More than 100 (at DC500V mega)   1PC 1 G3NA-420B DC5-24 08588946 86.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - AC100-120, AC100-120 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-205B-UTU-AC100-120 46626395 42.99 SGD
Shipped after 2018-08-20
- - - - - - - - - - - - - AC200-240, AC200-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-210B-UTU-AC200-240 46626456 39.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - AC200-240, AC200-240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3NA-225B-AC200-240 46626492 48.99 SGD
Shipped after 2018-05-31
AC100 - 120V Less than AC75V Photo coupler More than AC20V 10A AC24 - 240V Available Below 1.6V (RMS) AC19 - 264 150 (60 Hz, 1 cycle) AC75 - 132 AC24 - 240 AC2500V 50/60Hz 1min 45 - 85%RH AC100 - 120 36kohm+/-20% About 60 Available Photo triac zero cross function 1000 More than 100 (with DC500V mega)   1PC 1 G3NA-210B AC100-120 08588964 38.99 SGD
In stock
AC200 - 240V Less than AC150V Photo coupler More than AC40V 10A AC24 - 240V Available 1.6V or less (RMS) AC19 - 264 150 (60 Hz, 1 cycle) AC150 - 264 AC24 - 240 AC2500V 50/60Hz 1min 45 - 85%RH AC200 - 240 72kohm+/-20% About 60 Available Photo triac zero cross function 1000 100 or more (for DC500V meggers)   1PC 1 G3NA-210B AC200-240 08588973 39.99 SGD
In stock
AC200 - 240V Less than AC150V Photo coupler More than AC40V 20A AC24 - 240V Available Below 1.6V (RMS) AC19 - 264 220 (60 Hz, 1 cycle) AC150 - 264 AC24 - 240 AC2500V 50/60Hz 1min 45 - 85%RH AC200 - 240 72 k ohm +/- 20% About 60 Available Photo triac zero cross function 1000 More than 100 (with DC500V mega)   1PC 1 G3NA-220B AC200-240 08588982 41.99 SGD
In stock
DC5 - 24V Less than DC4V Photo TRIAC More than DC1V 5A AC24 - 240V Available 1.6V or less (RMS) AC24 - 264 60 (60 Hz, 1 cycle) DC4 - 32 AC24 - 240 AC2500V 50/60Hz 1min 45 - 85%RH DC5 - 24 7 mA or less About 60 Available Photo triac zero cross function 1000 100 or more (for DC500V meggers)   1PC 1 G3NA-205B DC5-24 02489977 28.99 SGD
In stock
DC5 - 24V Less than DC4V Photo TRIAC More than DC1V 10A AC24 - 240V Available Below 1.6V (RMS) AC24 - 264 150 (60 Hz, 1 cycle) DC4 - 32 AC24 - 240 AC2500V 50/60Hz 1min 45 - 85%RH DC5 - 24 7 mA or less About 60 Available Photo triac zero cross function 1000 More than 100 (with DC500V mega)   1PC 1 G3NA-210B DC5-24 02489986 32.99 SGD
In stock
DC5 - 24V Less than DC4V Photo TRIAC More than DC1V 20A AC24 - 240V Available Below 1.6V (RMS) AC24 - 264 220 (60 Hz, 1 cycle) DC4 - 32 AC24 - 240 AC2500V 50/60Hz 1min 45 - 85%RH DC5 - 24 7 mA or less About 60 Available Photo triac zero cross function 1000 More than 100 (with DC500V mega)   1PC 1 G3NA-220B DC5-24 02489995 41.99 SGD
In stock
DC5 - 24V Less than DC4V Photo TRIAC More than DC1V 40A AC24 - 240V Available 1.6V or less (RMS) AC19 - 264 440 (60 Hz, 1 cycle) DC4 - 32 AC24 - 240 AC2500V 50/60Hz 1min 45 - 85%RH DC5 - 24 7 mA or less About 70 Available - 1000 More than 100 (with DC500V mega)   1PC 1 G3NA-240B DC5-24 02490004 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used for manufacturing temperature controller
5
From Japan
On 2018-05-09 21:02:44
It helps to simplify complicated circuits. There is enough capacity and I am very satisfied.
This review is about item#39066027.
Used for manufacturing equipment
3
From Japan
On 2018-05-06 17:52:36
It is Omron's goods highest. I thought that the abolition number is a bit large
This review is about item#2489977.
Heater temperature control
5
From Japan
On 2018-04-16 16:16:15
Because there are few products for DC load, I use repeat. I would like you to commercialize even larger current capacity.
This review is about item#39066115.
Product incorporation
5
From Japan
On 2018-04-13 17:54:08
Convenient because the primary side is the AC line voltage. A large capacity load can be controlled with a switch with a small contact capacity.
This review is about item#39066002.
Repair of water heater
5
From Japan
On 2015-08-31 18:22:11
It worked without problem.
This review is about item#08588964.
Compressor power control
5
From Japan
On 2015-03-13 17:15:12
The use of this product is to protect compressor etc from overload at power on by using zero cross function. As a result, it has been stable for a long time in combination with the company's digital thermo relay.
This review is about item#08588964.
Turn ON for less than 1 second every few minutes with a reasonable load
5
From Japan
On 2014-07-14 13:24:20
The expected lifetime of the mechanical relay is about 100,000 times, it is likely to reach in about a year. Since I do not conduct continuous energizing, I tried to SSR. I expect to be able to use it for about 10 years.
This review is about item#39066036.
For device power ON / OFF by remote control
5
From Japan
On 2013-08-10 09:08:26
In order to control safely, we use the same brand that we have proven.
This review is about item#39066045.
For repairing electrical appliances
5
From Japan
On 2013-02-11 12:18:20
I think that it is a good product with wide voltage range and easy handling.
This review is about item#02489995.
On / off control of the light output load and the projector etc which output is comparatively large with the digital output board etc for personal computer.
5
From Japan
On 2011-05-03 02:39:27
I am saved to the extent that it does not become a business if there is not this. The best! I have no complaints at all! The operation with the network camera "Canon VB - C50iR + VB - EX50" is also perfect! It is truly grateful that you can program-control the on / off of a large projector's output on-site through the Internet! Correct answers made separately from the heat sink! I'm also happy to choose a heat sink for convenience! I knew that the performance of this product and the product itself is good from the long time, but when it comes to "construction", the SSR has the drawback that it is hard to install because it is "we are doing hard" in most cases However, this product is "easy to work" due to its simple appearance as you can see! Rather, versatility is higher than Hata's EMR! (# Well, the price is not cheap like a hefty EMR ....)
This review is about item#02489986.

Related Products