Buy more than* S$200* and get FREE SHIPPING

Power Solid State Relay G3Pa

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product comes with surface-mount components. Please do not stress or make any strong impacts on the base material.
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Load Current (A) Rated Load Voltage (V) Standard Input Electric Current (mA) Ambient Humidity Weight (g) Indicator Lamp Insulation Resistance (Mohm) Impact Resistance (m/s2) Insulation Method Operating Voltage Compatible Output Load Release Voltage Zero Cross Function Voltage Load (V) Output ON Voltage Drop Working Voltage (V) Withstand Voltage Surge Current Tolerance Dose (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Load Current (A) Rated Load Voltage (V) Standard Input Electric Current (mA) Ambient Humidity Weight (g) Indicator Lamp Insulation Resistance (Mohm) Impact Resistance (m/s2) Insulation Method Operating Voltage Compatible Output Load Release Voltage Zero Cross Function Voltage Load (V) Output ON Voltage Drop Working Voltage (V) Withstand Voltage Surge Current Tolerance Dose (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12 to 24 - AC200 to 480(50/60Hz) UL508, CSA22.2 No.14, EN60947-4-3 7 or less 45 to 85%RH About380 Yu More than 100 (at DC500V mega) 300 (DIN rail mounted) Phototriac coupler DC9.6V following 20A AC200 to 480V DC1V more Yu AC180 to 528(50/60Hz) 1.8V (RMS) following DC9.6 to 30 AC4000V 50/60Hz 1min 220 (60Hz, 1 cycle) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PA-420B-VD-2 DC12-24 39066246 139.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PA-240B-VD-2S 39066237 219.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PA-210B-VD-2S 39066212 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PA-220B-VD-2S 39066221 -
Discontinued
[x]
DC12 to 24 - AC200 to 480(50/60Hz) UL508, CSA22.2 No.14, EN60947-4-3 7 or less 45 to 85%RH About500 Yu More than 100 (at DC500V mega) 300 (DIN rail mounted) Phototriac coupler DC9.6V following 30A AC200 to 480V DC1V more Yu AC180 to 528(50/60Hz) 1.8V (RMS) following DC9.6 to 30 AC4000V 50/60Hz 1min 440 (60Hz, 1 cycle) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PA-430B-VD-2 DC12-24 39066255 179.99 SGD
Shipped after 2018-06-29
DC12 to 24 - AC200 to 480(50/60Hz) UL508, CSA22.2 No.14, EN60947-4-3 7 or less 45 to 85%RH About900 Yu More than 100 (at DC500V mega) 300 (DIN rail mounted) Phototriac coupler DC9.6V following 50A AC200 to 480V DC1V more Yu AC180 to 528(50/60Hz) 1.8V (RMS) following DC9.6 to 30 AC4000V 50/60Hz 1min 440 (60Hz, 1 cycle) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PA-450B-VD-2 DC12-24 39066264 219.99 SGD
Shipped after 2018-07-02
DC12 to 24 - AC180 to 400(50/60Hz) UL508, CSA22.2 No.14, EN60947-4-3 7 or less 45 to 85%RH About290 Yu More than 100 (at DC500V mega) 300 (DIN rail mounted) Phototriac coupler DC9.6V following 20A AC180 to 400V DC1V more Yu AC150 to 440(50/60Hz) 1.8V (RMS) following DC9.6 to 30 AC4000V 50/60Hz 1min 220 (60Hz, 1 cycle)   1PC 1 G3PA-420B-VD DC12-24 08589095 -
Discontinued
[x]
DC5 to 24 - AC24 to 240(50/60Hz) UL508, CSA22.2 No.14, EN60950-1 7 or less 45 to 85%RH About900 Yu More than 100 (at DC500V mega) 300 (DIN rail mounted) Phototriac coupler DC4V following 60A AC24 to 240V DC1V more Yu AC19 to 264(50/60Hz) 1.6V (RMS) following DC4 to 30 AC4000V 50/60Hz 1min 440 (60Hz, 1 cycle)   1PC 1 G3PA-260B-VD DC5-24 08589086 199.99 SGD
In stock
DC5 - 24 0.1-10 (At 40 degree) AC24 - 240(50/60Hz) UL508, CSA22.2 No.14, EN60950-1 7 Or less 45 - 85%RH About 260 Available 100 or more (for DC500V meggers) 300 (while mounting DIN rail) Photo TRIAC coupler Less than DC4V 10A AC24 - 240V More than DC1V Available AC19 - 264(50/60Hz) 1.6V or less (RMS) DC4 - 30 AC4000V 50/60Hz 1min 150 (60 Hz, 1 cycle)   1PC 1 G3PA-210B-VD DC5-24 08589061 -
Discontinued
[x]
DC5 - 24 0.1- 20 (At 40 degreeC) AC24 - 240(50/60Hz) UL508, CSA22.2 No.14, EN60950-1 7 Or less 45 - 85%RH About 340 Available 100 or more (for DC500V meggers) 300 (while mounting DIN rail) Photo TRIAC coupler Less than DC4V 20A AC24 - 240V More than DC1V Available AC19 - 264 (50/60Hz) 1.6V or less (RMS) DC4 - 30 AC4000V 50/60Hz 1min 220 (60 Hz, 1 cycle)   1PC 1 G3PA-220B-VD DC5-24 06850855 -
Discontinued
[x]
DC5 - 24 0.5-40 (At 40 degree) AC24 - 240(50/60Hz) UL508, CSA22.2 No.14, EN60950-1 7 Or less 45 - 85%RH About 460 Available 100 or more (for DC500V meggers) 300 (while mounting DIN rail) Photo TRIAC coupler Less than DC4V 40A AC24 - 240V More than DC1V Available AC19 - 264(50/60Hz) 1.6V or less (RMS) DC4 - 30 AC4000V 50/60Hz 1min 440 (60 Hz, 1 cycle)   1PC 1 G3PA-240B-VD DC5-24 08589077 -
Discontinued
[x]
DC12 - 24 0.5-30 (At 40 degreeC) AC180 - 400(50/60Hz) UL508, CSA22.2 No.14, EN60947-4-3 7 Or less 45 - 85%RH About 410 Available 100 or more (for DC500V meggers) 300 (while mounting DIN rail) Photo TRIAC coupler Below DC9.6V 30A AC180 - 400V More than DC1V Available AC150 - 440(50/60Hz) Below 1.8V (RMS) DC9.6 - 30 AC4000V 50/60Hz 1min 440 (60 Hz, 1 cycle)   1PC 1 G3PA-430B-VD DC12-24 08589104 169.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Always use in machine heater relay
1
From Japan
On 2018-04-11 09:02:20
It is a situation where I purchased things of the same size again on and after 3/28 since I broke in 20 days after buying it, I am watching the situation
This review is about item#8589077.
Mechanical repair
5
From Japan
On 2016-05-14 14:41:50
As of now it can be used without any problem, price delivery is satisfactory
This review is about item#08589077.

Related Products