Buy more than* S$200* and get FREE SHIPPING

Mini Power Relay Plug-In Terminal Type G2R--S

4.83 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Time (ms)
15 or less
...see all>
Product Options
ADD TO CART
Number of Poles Ambient Humidity Weight (g) Diode Number of Pins Insulation Resistance (Mohm) Terminal Shape Rated Current (A) Contact Arrangement Indicator Lamp Rated Voltage (V) Coil Resistance (ohm) Power Consumption (W) Rated Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Ambient Humidity Weight (g) Diode Number of Pins Insulation Resistance (Mohm) Terminal Shape Rated Current (A) Contact Arrangement Indicator Lamp Rated Voltage (V) Coil Resistance (ohm) Power Consumption (W) Rated Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 5 to 85%RH About20 Nothing 5 More than 1000 Plug-in termination - 1c Nothing DC5 47 0.9(60Hz) 106   1PC 1 G2R-1-S DC5 37613353 4.99 SGD
Shipped after 2018-02-26
1 5 to 85%RH About20 Yu 5 More than 1000 Plug-in termination 10 1c Nothing DC24 1100 0.9(60Hz) 21.8   1PC 1 G2R-1-SD DC24 37613441 5.99 SGD
Shipped after 2018-02-26
1 5 to 85%RH About20 Yu 8 More than 1000 Plug-in termination - 1c Nothing DC12 275 0.9(60Hz) 43.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2R-1-SD DC12 39064986 8.99 SGD
Shipped after 2018-08-01
1 5 to 85%RH About20 Yu 5 More than 1000 Plug-in termination 10 1c Yu DC5 47 0.9(60Hz) 106   1PC 1 G2R-1-SND DC5 37613432 7.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Nothing 8 More than 1000 Plug-in termination 5 2c Nothing AC24 260 0.53 50Hz:46.5,60Hz:37.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2R-2-S AC24 37613457 13.99 SGD
Shipped after 2018-03-01
1 5 to 85%RH About20 Nothing 5 More than 1000 Plug-in termination - 1c Nothing AC24 260 0.9(60Hz) 50Hz:46.5,60Hz:37.5   1PC 1 G2R-1-S AC24 37613344 6.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Nothing 8 More than 1000 Plug-in termination 5 2c Nothing AC200/(220) 20200 0.53 50Hz:5.5,60Hz:4.5/(5.3)   1PC 1 G2R-2-S AC200/(220) 37613475 8.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Nothing 8 More than 1000 Plug-in termination 5 2c Yu AC24 260 0.53 50Hz:46.5,60Hz:37.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2R-2-SN AC24 37613545 10.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Nothing 8 More than 1000 Plug-in termination 5 2c Nothing AC100/(110) 4600 0.53 50Hz:11,60Hz:9/(10.6)   1PC 1 G2R-2-S AC100/(110) 37613466 6.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Yu 8 More than 1000 Plug-in termination 5 2c Nothing DC12 275 0.53 43.6   1PC 1 G2R-2-SD DC12 37613527 9.99 SGD
Shipped after 2018-03-05
2 5 to 85%RH About20 Yu 8 More than 1000 Plug-in termination 5 2c Yu DC5 47 0.53 106   1PC 1 G2R-2-SND DC5 37613597 8.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Nothing 8 More than 1000 Plug-in termination 5 2c Nothing DC5 47 0.53 106   1PC 1 G2R-2-S DC5 37613484 5.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Yu 8 More than 1000 Plug-in termination 5 2c Nothing DC100 18860 0.53 5.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G2R-2-SD DC100 37613511 9.99 SGD
Shipped after 2018-03-02
2 5 to 85%RH About20 Nothing 8 More than 1000 Plug-in termination 5 2c Yu DC12 275 0.53 43.6   1PC 1 G2R-2-SN DC12 37613572 6.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Yu 8 More than 1000 Plug-in termination 5 2c Yu DC12 275 0.53 43.6   1PC 1 G2R-2-SND DC12 37613606 8.99 SGD
Shipped after 2018-02-26
2 5 to 85%RH About20 Yu 8 More than 1000 Plug-in termination 5 2c Yu DC48 4170 0.53 11.5   1PC 1 G2R-2-SND DC48 37613615 9.99 SGD
Shipped after 2018-02-26
1 5 to 85%RH About20 Nothing 5 More than 1000 Plug-in termination - 1c Yu DC12 275 0.9(60Hz) 43.6   1PC 1 G2R-1-SN DC12 37613405 9.99 SGD
Shipped after 2018-02-28
1 5 - 85%RH About 20 Available 5 1000 or more Plug-in terminal 10 1c Available DC24 1100 0.53 21.8   1PC 1 G2R-1-SND DC24V 10411222 7.99 SGD
Shipped after 2018-02-26
2 5 - 85%RH About 20 Available 8 1000 or more Plug-in terminals 5 1c Available DC24 1100 0.53 21.8   1PC 1 G2R-2-SND DC24 05322414 9.99 SGD
Shipped after 2018-04-24
1 5 - 85%RH About 20 Not available 5 1000 or more Plug-in terminals 10 1c Not available AC100/(110) 4600 0.9(60Hz) 50Hz:11, 60Hz:9/(10.6)   1PC 1 G2R-1-S AC100/(110) 37613326 6.99 SGD
Shipped after 2018-02-26
1 5 - 85%RH About 20 Not available 5 1000 or more Plug-in terminals 10 1c Not available AC200/(220) 20200 0.9(60Hz) 50Hz:5.5, 60Hz:4.5/(5.3)   1PC 1 G2R-1-S AC200/(220) 37613335 7.99 SGD
Shipped after 2018-02-26
1 5 - 85%RH About 20 Not available 5 1000 or more Plug-in terminals 10 1c Not available DC12 275 0.9(60Hz) 43.6   1PC 1 G2R-1-S DC12 37613362 4.99 SGD
Shipped after 2018-02-26
1 5 - 85%RH About 20 Not available 5 1000 or more Plug-in terminals 10 1c Not available DC24 1100 0.9(60Hz) 21.8   1PC 1 G2R-1-S DC24 37613371 4.99 SGD
Shipped after 2018-02-26
1 5 - 85%RH About 20 Not available 5 1000 or more Plug-in terminals 10 1c Available AC100/(110) 4600 0.9(60Hz) 50Hz:11, 60Hz:9/(10.6)   1PC 1 G2R-1-SN AC100/(110) 37613387 8.99 SGD
Shipped after 2018-02-26
1 5 - 85%RH About 20 Not available 5 1000 or more Plug-in terminals 10 1c Available AC200/(220) 20200 0.9(60Hz) 50Hz:5.5, 60Hz:4.5/(5.3)   1PC 1 G2R-1-SN AC200/(220) 37613396 10.99 SGD
Shipped after 2018-02-26
1 5 - 85%RH About 20 Not available 5 1000 or more Plug-in terminals 10 1c Available DC24 1100 0.9(60Hz) 21.8   1PC 1 G2R-1-SN DC24 37613414 6.99 SGD
Shipped after 2018-02-26
1 5 - 85%RH About 20 Available 5 1000 or more Plug-in terminals 10 1c Available DC12 275 0.9(60Hz) 43.6   1PC 1 G2R-1-SND DC12 37613423 7.99 SGD
Shipped after 2018-02-26
2 5 - 85%RH About 20 Not available 8 1000 or more Plug-in terminals 5 2c Not available DC12 275 0.53 43.6   1PC 1 G2R-2-S DC12 37613493 5.99 SGD
Shipped after 2018-02-26
2 5 - 85%RH About 20 Not available 8 1000 or more Plug-in terminals 5 2c Not available DC24 1100 0.53 21.8   1PC 1 G2R-2-S DC24 37613502 5.99 SGD
Shipped after 2018-02-26
2 5 - 85%RH About 20 Available 8 1000 or more Plug-in terminals 5 2c Not available DC24 1100 0.53 21.8   1PC 1 G2R-2-SD DC24 37613536 6.99 SGD
Shipped after 2018-02-26
2 5 - 85%RH About 20 Not available 8 1000 or more Plug-in terminals 5 2c Available AC100/(110) 4600 0.53 50Hz:11, 60Hz:9/(10.6)   1PC 1 G2R-2-SN AC100/(110) 37613554 8.99 SGD
Shipped after 2018-03-29
2 5 - 85%RH About 20 Not available 8 1000 or more Plug-in terminals 5 2c Available AC200/(220) 20200 0.53 50Hz:5.5, 60Hz:4.5/(5.3)   1PC 1 G2R-2-SN AC200/(220) 37613563 10.99 SGD
Shipped after 2018-02-26
2 5 - 85%RH About 20 Not available 8 1000 or more Plug-in terminals 5 2c Available DC24 1100 0.53 21.8   1PC 1 G2R-2-SN DC24 37613581 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
To the charge control circuit of the sub-battery.
5
From Japan
On 2017-10-13 15:12:59
As a product of a specialized manufacturer, hits continue to make for a long time? I think that it is one of products. Because it is reliable, we chose with confidence.
This review is about item#37613493.
ON-OFF supplementary Ry of private water supply
5
From Japan
On 2017-07-17 17:47:54
I regularly purchase it. Since it is an OMRON product, I use it with confidence. Hopefully, I think that catalog prices can not be displayed with consumption tax.
This review is about item#37613326.
Electric wiring
4
From Japan
On 2016-07-29 18:16:17
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#05322414.
Electrical work
5
From Japan
On 2016-03-10 15:29:28
It is very good from the price.
This review is about item#37613432.
The current is turned on and off.
5
From Japan
On 2015-09-22 00:37:11
It is a commodity used from long ago. Especially I can use it without worrying about something.
This review is about item#37613563.
Maintenance of in-house automatic machine
5
From Japan
On 2015-09-02 14:41:53
Since there are not too much to handle and the variety is complete, I am saved every time. Because there is no comparison criteria for exchanging the same parts, evaluation of this product can not be done, but there is no particular problem.
This review is about item#05322414.
maintenance
5
From Japan
On 2015-05-22 17:32:31
Good
This review is about item#37613615.
machine
4
From Japan
On 2014-12-26 18:24:50
I could use it without problems.
This review is about item#37613371.
Replacement of equivalent parts of printing machine
5
From Japan
On 2014-11-16 18:51:02
Ever when the relay broke up, I bought it through a printing press maker, but hundreds of yen is huge, but I was very surprised by the difference in price!
This review is about item#05322414.
Exchange inside control panel
5
From Japan
On 2014-09-02 17:56:51
Used for exchanges with discontinued products. The goods themselves have no problems, good operation. However, it was hard to understand that the socket type changed, so I took the trouble.
This review is about item#37613581.

Related Products