Buy more than* S$200* and get FREE SHIPPING

Motor Type Time Switch H2F-D

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Period
24 Hours daily
Minimum Setup Time
15min
Maximun Setup Time
23h45min
Minimum Scale Value
15min
Standard
UL917, CSA C22.2 No.14
...see all>
Product Options
ADD TO CART
DIN Periodic Error Ambient Humidity Case Color Set Error Operating Time Variation Effect of Temperature Weight (g) Voltage Influence Operating Ambient Temperature (deg C) Backup Time Insulation Resistance (Mohm) Outside Dimension (Height x Width x Depth) (mm) Tolerable Voltage Fluctuation Control Output Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DIN Periodic Error Ambient Humidity Case Color Set Error Operating Time Variation Effect of Temperature Weight (g) Voltage Influence Operating Ambient Temperature (deg C) Backup Time Insulation Resistance (Mohm) Outside Dimension (Height x Width x Depth) (mm) Tolerable Voltage Fluctuation Control Output Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72x72mm - 35 to 85% Light gray (Munsell 5Y7 / 1) - - - About150 - (No freezing) -10 to +55 180h or more More than 100 (at DV500V Mega) 72x72x45 85-110% of the supply voltage 1a DC12 to 24V   1PC 1 H2F-30 08589506 -
Discontinued
[x]
72x72mm +/- 3min following 35 to 85% Light gray (Munsell 5Y7 / 1) +/- 3min following +/- 3min following +/- 3min following About150 +/- 3min following (No freezing) -10 to +55 - More than 100 (at DV500V Mega) 72x72x45 85-110% of the supply voltage 1c AC100/110/120V 50/60Hz   1PC 1 H2F-DC AC100/110/120 08589454 -
Discontinued
[x]
72x72mm - 35 to 85% Light gray (Munsell 5Y7 / 1) - - - About200 - (No freezing) -10 to +55 180h or more More than 100 (at DV500V Mega) 95x72x50 85-110% of the supply voltage 1c DC12 to 24V   1PC 1 H2F-31 08589567 -
Discontinued
[x]
72x72mm +/- 3min following 35 to 85% Light gray (Munsell 5Y7 / 1) +/- 3min following +/- 3min following +/- 3min following About200 +/- 3min following (No freezing) -10 to +55 - More than 100 (at DV500V Mega) 95x72x50 85-110% of the supply voltage 1c AC100/110/120V 50/60Hz   1PC 1 H2F-DFC AC100/110/120 08589524 -
Discontinued
[x]
72x72mm - 35 to 85% Light gray (Munsell 5Y7 / 1) - - - About150 - (No freezing) -10 to +55 - More than 100 (at DV500V Mega) 72x72x45 85-110% of the supply voltage 1c AC200/220/240V 50/60Hz   1PC 1 H2F-DC AC200/220/240 08589472 -
Discontinued
[x]
72x72mm - 35 to 85% Light gray (Munsell 5Y7 / 1) - - - About150 - (No freezing) -10 to +55 180h or more More than 100 (at DV500V Mega) 72x72x45 85-110% of the supply voltage 1c AC100 to 240 50/60Hz   1PC 1 H2F-DMC AC100-240 08589497 -
Discontinued
[x]
95x72mm - 35 to 85% Light gray (Munsell 5Y7 / 1) - - - 200 - (No freezing) -10 to +55 180h or more More than 100 (at DV500V Mega) 95x72x50 85-110% of the supply voltage 1c AC100 to 240 50/60Hz   1PC 1 H2F-DMFC AC100-240 05869927 -
Discontinued
[x]
72x72mm less than +/-3min 35 - 85% Light grey (MUNSELL 5Y7/1) less than +/-3min less than +/-3min less than +/-3min About 150 less than +/-3min -10 to +55 (however, no freezing) - 100 or more (with 500V mega) 72x72x45 85 to 110% of power supply voltage 1a AC100/110/120V 50/60Hz *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H2F-D AC100/110/120 08589445 -
Discontinued
[x]
72x72 mm +/-3 or less min 35 - 85% Light gray (Mansel 5Y7/1) +/-3 or less min +/-3 or less min +/-3 or less min About 150 +/-3 or less min -10 to +55 (not in cases of freezing) - 100 or more(with DV500V mega) 72x72x45 85 to 110% of power supply voltage 1a AC200/220/240V 50/60Hz   1PC 1 H2F-D AC200/220/240 08589463 -
Discontinued
[x]
72x72mm less than +/-3min 35 - 85% Light grey (MUNSELL 5Y7/1) less than +/-3min less than +/-3min less than +/-3min About 150 less than +/-3min -10 to +55 (however, no freezing) more than 180 h 100 or more (with 500V mega) 72x72x45 85 to 110% of power supply voltage 1a AC100 - 240 50/60Hz   1PC 1 H2F-DM AC100-240 08589481 -
Discontinued
[x]
72x72mm less than +/-3min 35 - 85% Light grey (MUNSELL 5Y7/1) less than +/-3min less than +/-3min less than +/-3min About 200 less than +/-3min -10 to +55 (however, no freezing) - 100 or more (with 500V mega) 95x72x50 85 to 110% of power supply voltage 1a AC100/110/120V 50/60Hz   1PC 1 H2F-DF AC100/110/120 08589515 -
Discontinued
[x]
72x72 mm +/-3 or less min 35 - 85% Light gray (Mansel 5Y7/1) +/-3 or less min +/-3 or less min +/-3 or less min About 200 +/-3 or less min -10 to +55 (not in cases of freezing) - 100 or more(with DV500V mega) 95x72x50 85 to 110% of power supply voltage 1a AC200/220/240V 50/60Hz   1PC 1 H2F-DF AC200/220/240 08589533 -
Discontinued
[x]
72x72 mm +/-3 or less min 35 - 85% Light gray (Mansel 5Y7/1) +/-3 or less min +/-3 or less min +/-3 or less min About 200 +/-3 or less min -10 to +55 (not in cases of freezing) - 100 or more(with DV500V mega) 95x72x50 85 to 110% of power supply voltage 1c AC200/220/240V 50/60Hz   1PC 1 H2F-DFC AC200/220/240 08589542 -
Discontinued
[x]
72x72 mm +/-3 or less min 35 - 85% Light gray (Mansel 5Y7/1) +/-3 or less min +/-3 or less min +/-3 or less min About 200 +/-3 or less min -10 to +55 (not in cases of freezing) 180h or more 100 or more(with DV500V mega) 95x72x50 85 to 110% of power supply voltage 1a AC100 - 240 50/60Hz   1PC 1 H2F-DMF AC100-240 08589551 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automatic watering device for Banda in greenhouse
5
From Japan
On 2013-12-02 21:12:08
Often mist is released in the greenhouse and the humidity is high so troubles often occur that breakers fall, Yang Lan Vanda likes water twice in summer twice in winter once in 15 minutes Omron's time switch I will automatically shower using the breaker, but if the breaker falls and the power fails, the time will go out and the shower will work at an undesirable time will cause trouble, Yang Lan's life I was relieved, so I could not get rid of it, but this time I knew about the motor type time switch H2F - D, which is being taken measures against power outage, I purchased it, it will be helpful since it is supposed to be true automatic now.
This review is about item#05869927.
Control circuit
5
From Japan
On 2013-08-06 22:06:37
fast! Cheaply! I am satisfied.
This review is about item#08589533.

Related Products