Buy more than* S$200* and get FREE SHIPPING

Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence

4.57 (7)
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter Series Material (ring) Protection Structure Mounting Hole Diameter (phi mm) Illumination Classification Working Voltage (V) Shape Lens Shape Illumination System Lens Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter Series Material (ring) Protection Structure Mounting Hole Diameter (phi mm) Illumination Classification Working Voltage (V) Shape Lens Shape Illumination System Lens Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS116NW 59870316 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC24 - Round (dome-shaped) (phi24) - Amber   1PC 1 APS133NA 06927785 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS146NA 59870675 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC6 - Round (dome-shaped) (phi24) - Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS166NA 06927934 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC12 - Round (dome-shaped) (phi24) - Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS188NS 06928047 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1246NG 59870422 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS126NC 59870517 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS126NG 59870526 -
Discontinued
[x]
- - Metal (chrome-plated) - 25 Incandescent AC/DC24 - Round (dome-shaped) (phi24) - Blue   1PC 1 APS133NS 06927812 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1386NS 59870641 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS146NR 59870702 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS146NW 59870727 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC6 - Round (dome-shaped) (phi24) - Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS166NR 06927952 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC6 - Round (dome-shaped) (phi24) - Milky white *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS166NW 06927977 -
Discontinued
[x]
phi25.5+0.5mm APS Series - IP40 - - - - Round (dome-shaped) (phi24) Incandescent Illuminated Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS188NR 02486111 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1386NA 59870605 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1386NR 59870632 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS146NG 59870693 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS146NS 59870711 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1486NR 59870763 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS116NC 59870291 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1246NA 59870413 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1246NR 59870431 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS126NW 59870535 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1386NW 59870657 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1486NW 59870772 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS166NC 59870815 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC12 - Round (dome-shaped) (phi24) - Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS188NA 06928031 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1126NW 59870185 -
Discontinued
[x]
- - - - 25 Incandescent AC100/110 - Round (dome-shaped) (phi24) - Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS116NS 06927514 -
Discontinued
[x]
- - - - 25 Incandescent AC200/220 - Round (dome-shaped) (phi24) - Blue   1PC 1 APS126NS 06927715 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1386NC 59870614 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC6 - Round (dome-shaped) (phi24) - Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS166NG 06927943 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS166NW 59870824 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS188NC 59870842 -
Discontinued
[x]
phi25.5+0.5mm APS Series - IP40 - - - - Round (dome-shaped) (phi24) Incandescent Illuminated Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS188NG 02486102 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1126NC 59870167 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1126NR 59870176 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS133NC 59870553 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS146NC 59870684 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC6 - Round (dome-shaped) (phi24) - Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS166NS 06927961 -
Discontinued
[x]
- - - - 25 Incandescent AC/DC12 - Round (dome-shaped) (phi24) - Milky white *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS188NW 06928056 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS116NR 59870307 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1386NG 59870623 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APS1246NW 59870447 -
Discontinued
[x]
- - Metal made (chromium plating) - 25 fervent heat lamp AC100/110 Round shape (dome shape) Round type (dome shape) (phi24) - invar   1PC 1 APS116NA 06927487 -
Discontinued
[x]
- - Metal (chromium plating) - 25 Incandescent lamp AC100/110 Round shape (dome shape) Round type (dome shape) (phi24) - Green   1PC 1 APS116NG 06927496 -
Discontinued
[x]
- - Metal (chromium plating) - 25 Incandescent lamp AC100/110 Round shape (dome shape) Round type (dome shape) (phi24) - Red   1PC 1 APS116NR 06927505 -
Discontinued
[x]
- - Metal made (chromium plating) - 25 fervent heat lamp AC100/110 Round shape (dome shape) Round type (dome shape) (phi24) - Milk white   1PC 1 APS116NW 06927523 -
Discontinued
[x]
- - Metal (chromium plating) - 25 Incandescent lamp AC200/220 Round shape (dome shape) Round type (dome shape) (phi24) - Amber   1PC 1 APS126NA 06927681 -
Discontinued
[x]
- - Metal made (chromium plating) - 25 fervent heat lamp AC200/220 Round shape (dome shape) Round type (dome shape) (phi24) - Green   1PC 1 APS126NG 06927697 -
Discontinued
[x]
- - Metal made (chromium plating) - 25 fervent heat lamp AC200/220 Round shape (dome shape) Round type (dome shape) (phi24) - Red   1PC 1 APS126NR 06927706 -
Discontinued
[x]
- - Metal made (chromium plating) - 25 fervent heat lamp AC200/220 Round shape (dome shape) Round type (dome shape) (phi24) - Milk white   1PC 1 APS126NW 06927724 -
Discontinued
[x]
- - Metal made (chromium plating) - 25 fervent heat lamp AC/DC24 Round shape (dome shape) Round type (dome shape) (phi24) - Green   1PC 1 APS133NG 06927794 -
Discontinued
[x]
- - Metal (chromium plating) - 25 Incandescent lamp AC/DC24 Round shape (dome shape) Round type (dome shape) (phi24) - Red   1PC 1 APS133NR 06927803 -
Discontinued
[x]
- - Metal made (chromium plating) - 25 fervent heat lamp AC/DC24 Round shape (dome shape) Round type (dome shape) (phi24) - Milk white   1PC 1 APS133NW 06927821 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used in experiments of electric circuits.
3
From Japan
On 2017-04-09 17:04:58
Both wiring connection and brightness can be used without particular problems.
This review is about item#6927487.
To the parts inside the control panel
5
From Japan
On 2016-12-21 15:14:27
There is no problem with ease of use, rubber with tightening height adjusted? I would like one more thing like a washer to be increased. If it is 10 mm thick operation board, washer is insufficient and tightening strength is insufficient so please add it.
This review is about item#6927724.
For operation panel production
5
From Japan
On 2016-09-29 23:43:28
I use it properly. Making is no problem. I have long patronized.
This review is about item#6927697.
Used for motor control of hydraulic unit
5
From Japan
On 2015-03-28 09:33:54
There is no problem with the control panel power supply, operation indicator light.
This review is about item#06927697.
control panel
4
From Japan
On 2014-08-27 15:01:20
I think that it is better to shine a little smaller
This review is about item#06927496.
Distribution board indicator light
5
From Japan
On 2013-02-21 12:38:15
I am also solid and easy to handle.
This review is about item#06927724.
The surface of the control panel
5
From Japan
On 2012-01-22 18:25:49
It is versatile and easy to use.
This review is about item#06927724.

Related Products