Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rust removal buff

5.00 (3)
Purpose
Cleaning: rust removing, adhesion removal/dress finishing: hair line and satin finishes/polishing adjustments: scratch hues, plaster filling after grinding, etc.
Outer Diameter (phi mm)
190
Maximum Rotation Speed (min-1[r. p.m])
3600
Hole Diameter (phi mm)
15.9
Compatible Tool
Desk grinder
Structure of Abrasives
Non-woven fabric
Abrasive Material
Silicon Carbide
Diameter (phi mm)
190
Thickness (mm)
25
Type
Rust removal buff/Scotch brite
...see all>
Product Options
ADD TO CART
Finish Equivalent Count Grade Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finish Equivalent Count Grade Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 Coarse mesh Ash, characters: white 126-6284 1Pack(2Sheet) 1 - 02280713 98.99 SGD
In stock
180 Middle mesh Ash, characters: yellow 126-6292 1Pack(2Sheet) 1 - 02280722 98.99 SGD
In stock
220 Fine mesh Ash, characters: pink 126-6306 1Pack(2Sheet) 1 - 02280731 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lively drop buff
5
From Japan
On 2014-11-06 11:58:12
I regularly purchase it. Easy to use and good.
This review is about item#02280731.
Correcting of rusted bolts etc.
5
From Japan
On 2010-03-04 11:48:35
The rust of the bolt kind has become a finish like a shiny plating like a mistake, it is handy.
This review is about item#02280731.
Ground plating base
5
From Japan
On 2008-10-21 17:00:19
It might be more detailed.
This review is about item#02280731.

Related Products