Buy more than* S$200* and get FREE SHIPPING

Super bio SV

5.00 (2)
Caution
Please wear protective goggles, gloves, masks, etc. Please never move the grinder whetstone cover. Please store in a flat area without dampness or water.
Purpose
For stainless grinding
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
L
Hole Diameter (phi mm)
15
Thickness (mm)
6
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 1Sheet 1 - 05587811 4.12 SGD
In stock
46 1Sheet 1 - 05587802 4.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Roughing of trowel-Joren
5
From Japan
On 2014-04-11 19:37:27
Had been used which have been purchased in the neighboring home improvement until now, the price is also not comparable by far cheaper usability.
Surface cutting of carbon steel and SUSU metal
5
From Japan
On 2013-06-17 13:19:19
Ordinary steel is difficult to heat than the grindstone, it shaved well. Performance is satisfactory, but a little more, the rear 2mm also Buatsukere if longer I thought that it was probably used. Since the intensive we try to stock two or three sheets.
This review is about item#05587811.

Related Products