Buy more than* S$200* and get FREE SHIPPING

Flap Wheel M

4.50 (2)
Maximum Rotation Speed (min-1[r. p.m])
8000
Hole Diameter (phi mm)
12.7
Compatible Tool
Hand grinder
Structure of Abrasives
Nonwoven fabric
Abrasive Material
Alumina
Diameter (phi mm)
100
Grain Size
180
Width (mm)
25
Type
Squaw Light
Application
Oxidation, rust, and stain remover. Pre welding deburring and cleaning. Damage removing of aluminum products. Surface roughening of the paint coat or laminate Removing burning spots of stainless. With hair line. From rough machining to fine finishing of S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SWF10025-M 02472827 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finishing work on pipes after silver brazing
5
From Japan
On 2017-05-29 14:32:27
Finished clean, I am very satisfied. There were people who said it was too beautiful.
This review is about item#2472784.
During stainless steel HL processing
4
From Japan
On 2017-05-22 08:47:07
It is handy with a beautiful HL finish. Is there a product with the same HL finish and a diameter of 150 pie and a thickness of about 40 mm? .
This review is about item#02472827.

Related Products