Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Skill touch S

Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
22
Abrasive Material
AC
Thickness (mm)
2
Grain Size
100
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 1Box(25Sheet) 1 - 06701326 -
Discontinued
[x]
125 1Box(25Sheet) 1 - 06701265 -
Discontinued
[x]
ADD TO CART

Related Products