Buy more than* S$200* and get FREE SHIPPING

Skill touch - offset type - stone material - for glass

3.83 (6)
Bond
B
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4300
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Abrasive Material
GC
...see all>
Product Options
ADD TO CART
Purpose Estimated Grain Size Grinding Angle (degree) Usage Tool Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Estimated Grain Size Grinding Angle (degree) Usage Tool Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Medium Eye 15 to 30 Disk grinder 2 60 1Sheet 1 340498 05587592 3.92 SGD
Shipped after 2017-12-18
- Rough eye 15 to 30 Disk grinder 3 36 1Sheet 1 340487 05587601 3.95 SGD
Shipped after 2017-12-18
For stone and glass Finishing 15 - 30 Disc grinder 2 120 1Sheet 1 340501 05587583 3.88 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Tile joint
3
From Japan
On 2016-04-14 20:09:21
I think that it is used for finish cutting of tile joints, but it is still unused. I do not get a feeling.
This review is about item#05587592.
Repair of side mirror of motorcycle
5
From Japan
On 2014-11-04 21:40:35
I used to cut out the convex mirror to just the right size. It was difficult because glass was put on it unless it was scraped carefully, but it worked well. The price is also cheap and it seems to last a long time as much as cutting thin glass. I bought rough things of the same number at the same time but it was not suitable for sharpening thin glass.
This review is about item#05587583.
I am using it to make the quartz shape.
5
From Japan
On 2014-05-12 18:59:07
It is useful for determining the shape.
This review is about item#05587583.
Finish the pottery
5
From Japan
On 2013-12-23 17:42:35
I made pottery but used to scrape off the soil and to fix the glaze dripping. It reduces crack cracking time and does not feel stress.
This review is about item#05587583.
Polishing of ceramics etc
4
From Japan
On 2010-07-01 22:22:41
Is good
This review is about item#05587601.
Glass cutting
1
From Japan
On 2010-01-20 18:36:34
I purchased a transparent glass plate (t3) to shave it about 1 mm. (Shaved length is about 80 mm) (It is difficult to cut 1 mm with a glass cutter.) Although there was no major collapse, it could not be cleaned beautifully. It seems that the side part is wavy, the cutting trace is biased to a part, probably because of that. If you want to cut the glass cleanly, it seems that a grinding wheel dedicated to glass is good.
This review is about item#05587583.

Related Products