Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Skill touch R-2 CC16 100

1.00 (1)
Caution
Wheel cover attachement Dedicated pad attachment Wear dust goggles, mask Keep grinding in the dry and moisture-free area.
Purpose
Sharpening General steel black skin remover
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4300
Usage Tool
Disc grinder
Hole Diameter (phi mm)
15
Thickness (mm)
3
Grain Size
16
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 341273 05587723 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Melt peeling of steel materials
1
From Japan
On 2016-03-28 04:06:31
It was hard and rough than what I was imagining. I can get black skin, but I want you to shave it more beautifully.
This review is about item#05587723.

Related Products