Buy more than* S$200* and get FREE SHIPPING

Skill Touch R-2 CC16 125

5.00 (1)
Abrasive Material
CC
Thickness (mm)
3
Grain Size
16
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Outer Diameter (mm) Abrasive Grain Purpose Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Outer Diameter (mm) Abrasive Grain Purpose Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 72[4300] 22 - - - - - - 1Sheet 1 340330 05587732 5.33 SGD
In stock
100 72[4300] 15 100 CC - 13700 47 377-4210 1box(20sheet) 1 R2CC161003-16 39473935 57.75 SGD
In stock
125 - 22 - - Concrete grinding work. 11000 78 296-6395 1Box(25Sheet) 1 R2CC161253-16 37424091 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is finishing work of concrete structures.
5
From Japan
On 2012-05-01 22:06:45
Finish without rough is scraping surface compared to the dry surfacer is clean. Also finished in a beautiful not too shaving even for beginners.
This review is about item#05587732.

Related Products