Buy more than* S$200* and get FREE SHIPPING

SKILLNET-OFFSET TYPE FOR FRP, NON-METALS

3.50 (2)
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4800
Maximum Rotation Speed (min-1[r. p.m])
15200
Hole Diameter (phi mm)
15
Type
2P
Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Purpose Estimated Grain Size Grinding Angle (degree) Usage Tool Grain Size Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Estimated Grain Size Grinding Angle (degree) Usage Tool Grain Size Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Medium Eye 15 to 30 Disk grinder 60 For FRP and non-metals 1Sheet 1 340590 05587513 3.99 SGD
In stock
For FRP and non-metals Finish 15 - 30 Disc grinder 120 - 1Sheet 1 340681 05587504 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
FRP product processing
2
From Japan
On 2013-07-05 14:01:15
It is much faster than other similar products that I used before. It disappears in a blink of an eye.
This review is about item#05587513.
Used for polishing work after welding of copper and copper alloy.
5
From Japan
On 2009-02-09 16:57:46
Feeling soft and light than around skill touch, feeling of use is very good. Although I can cut it well, I feel that the reduction is a bit faster than skill touch.
This review is about item#05587504.

Related Products