Buy more than* S$200* and get FREE SHIPPING

Sco-light flap S (for double headed grinders) aluminum

5.00 (1)
...see all>
Product Options
ADD TO CART
Compatible Tool Structure of Abrasives Abrasive Material Diameter (phi mm) Dimension (mm) Grain Size Width (mm) Type Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tool Structure of Abrasives Abrasive Material Diameter (phi mm) Dimension (mm) Grain Size Width (mm) Type Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1Sheet 1 SWF12516-S-AF 02784722 37.99 SGD
In stock
- - - - - - - - - - - 1Sheet 1 SWF12516-S-AVF 02784747 37.99 SGD
In stock
- - - - - - - - - - - 1Sheet 1 SWF20025-S-AF 02784844 84.99 SGD
In stock
- - - - - - - - - - - 1Sheet 1 SWF20025-S-AM 02784853 84.99 SGD
In stock
Double-headed grinder Non-woven fabric Alumina 150 150 180 16 Squaw Light 150 4000 12.7 1Sheet 1 SWF15016-S-AF 02784783 46.99 SGD
In stock
Double-headed grinder Non-woven fabric Alumina 150 150 120 16 Squaw Light 150 4000 12.7 1Sheet 1 SWF15016-S-AM 02784792 46.99 SGD
In stock
Double-headed grinder Non-woven fabric Alumina 150 150 320 16 Squaw Light 150 4000 12.7 1Sheet 1 SWF15016-S-AVF 02784801 46.99 SGD
In stock
Double-headed grinder Non-woven fabric Alumina 200 200 320 25 Squaw Light 200 4000 15.9 1Sheet 1 SWF20025-S-AVF 02784862 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small work deburring, molding
5
From Japan
On 2016-01-26 20:21:04
It is far more efficient than working with a ruther + flap foil or a rubberized whetstone with a shaft. Interestingly, as the fibrous wheel rotates, wind will occur and air cooling of the work will not get too hot.
This review is about item#02784783.

Related Products