Buy more than* S$200* and get FREE SHIPPING

Diamond cup wheel (dry type)

Purpose
Concrete, block, bricks, mortars, stales, stone
Diamond Layer Width (W) (mm)
7
Dimension D (phi mm)
98
Bore Diameter H (phi mm)
15
Diamond Layer Thickness (T) (mm)
4.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
123-9830 For rough finishing Single cup 1Sheet 1 CSE4 02304906 129.99 SGD
In stock
123-9848 Rough and medium finishing Double Cup 1Sheet 1 CDE4 02304854 139.99 SGD
In stock
ADD TO CART

Related Products