Buy more than* S$200* and get FREE SHIPPING

S/C DISC

2.00 (1)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
16
Compatible Tool
Disc grinder
Structure of Abrasives
Non-woven fabric
...see all
Product Options
ADD TO CART
Abrasive Material Color Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Color Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ceramic Tea color Coarse mesh For powerful polishing 307-0786 1Box(10Sheet) 1 SCCD10016-C 05287825 84.36 SGD
Shipped after 2017-07-24
Alumina Blue color Fine mesh For surface grinding and polishing 307-0824 1Box(10Sheet) 1 SCD10016-F 05287816 81.14 SGD
Shipped after 2017-07-24
Alumina Dark red Medium mesh For surface grinding and polishing 307-0816 1Box(10Sheet) 1 SCD10016-M 05287807 81.14 SGD
Shipped after 2017-07-24
Alumina Tea color Coarse mesh For surface grinding and polishing 307-0808 1Box(10Sheet) 1 SCD10016-C 05287791 81.14 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2014-08-02 11:29:33
I have been using this product since that time, but recently it is weak to mecha mecha, and undoubtedly it will wave unless you use backboard. Formerly without a back board, a narrow place was made, but ...
This review is about item#05287807.

Related Products