Buy more than* S$200* and get FREE SHIPPING

SP disk (aluminum)

Purpose
Deburring/rust removal/welding bead removal/stainless steel and iron polishing
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Compatible Tool
Disc grinder (electrical and air)
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Diameter (phi mm)
100
Dimension (mm)
Diameter: 100, hole diameter: 15
Grain Size
240
Type
SP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SP10015-A 02511354 17.99 SGD
In stock
ADD TO CART

Related Products